353BAV 80,000 BTU, 93% Efficiency Preferred Series Multipoise Condensing Gas Furnace Zoom

353BAV 80,000 BTU, 93% Efficiency Preferred Series Multipoise Condensing Gas Furnace

SKU:353BAV048080

Brand: Bryant

Bryant
353BAV048080 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Heating Capacity (BTU): 80000
Application: HVAC
Efficiency:
?
93%
Material: Aluminized Steel
Max Airflow (CFM): 1620
Phase: 1
Ton: 4
Voltage:
?
115v
Hertz: 60
Stages:
?
2
Warranty: 5 Year Limited Warranty on Parts
Heat Exchanger - Lifetime - 20 Year Furnace Replacement

Description for Bryant 353BAV048080

Intuitive technology, enhanced comfort features and an up to 95% AFUE rating make our Preferred 93 Gas Furnace the smart choice for energy efficiency, bottom line savings and ultra-reliable performance.

Key Features:

  • Outstanding energy savings-up to 95% AFUE
  • Perfect Heat? technology (353BAV)
  • Fan On Plus? technology
  • QuieTech? noise reduction system
  • Sealed combustion system
  • Pilot-free PerfectLight? ignition Filter cabinet
  • 10-year parts limited warranty upon registration (353BAV)

    Performance:
    Energy Efficiency - Up to 93% AFUE
  • Details - As a vital component to your home's cooling system, the Plus 90x gas furnace circulates cool air throughout your home and can help selected 13- and 14-SEER Bryant air conditioners and heat pumps achieve added energy efficiency by up to 1.5 SEER points.
  • Warranty - 10-year parts limited warranty upon registration

    ENERGY STAR:
  • Details - As an ENERGY STAR® partner, Bryant has determined that the Evolution Series Plus 95s gas furnace meets the ENERGY STAR® guidelines for energy efficiency.

    Controls:
  • Controls Supported - Evolution® Control, Thermidistat?, Thermostat
  • Diagnostics - Over 70 parameters via PDA or laptop

    Technology:
  • Capacity - 60,000 - 120,000 BTUH
  • Blower Motor - Variable speed
  • Primary Heat Exchange - Aluminized steel
  • Secondary Heat Exchange - Serpentuff? polypropylene-coated
  • Fuel - Natural gas, convertible to liquid propane (LP)

  • Aesthetics:
  • Profile - Multi-stage, 4-way multipoise
  • Construction - Galvanized steel
  • Paint - Baked on urethane base coat and polyester top coat

    PLEASE NOTE: The product weighs 158 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 353BAV 80,000 BTU, 93% Efficiency Preferred Series Multipoise Condensing Gas Furnace

    Q&A: Ask the Questions, share answers