355CAV 80,000 BTU, 95% Efficiency Evolution Multipoise Gas Furnace, 3-1/2 Ton Zoom

355CAV 80,000 BTU, 95% Efficiency Evolution Multipoise Gas Furnace, 3-1/2 Ton

SKU:355CAV042080

Brand: Bryant

Bryant
355CAV042080 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
4

Specs

Heating Capacity (BTU): 80000
Application: HVAC
Efficiency:
?
95%
Material: Aluminized Steel
Max Airflow (CFM): 1220
Phase: 1
Voltage:
?
115v
Hertz: 60
Stages:
?
3
Warranty: 5 Year Limited Warranty on Parts
Heat Exchanger - Lifetime - 20 Year Furnace Replacement

Description for Bryant 355CAV042080

The Evolution 95s Gas Furnace from Bryant offers the ultimate in heating comfort, with an up to 95% AFUE rating for superior energy efficiency, precisely regulated, consistent temperatures and whisper-quiet performance.

Key Features:

  • PerfectSense technology for up to 73% tighter temperature control over single stage furnaces
  • Quiet when it counts
  • Evolution® Control ready
  • Ultimate cost-savings energy efficiency to 95% AFUE
  • Perfect Humidity
  • Fan On Plus technology
  • Sealed combustion system
  • Pilot-free PerfectLight ignition
  • Filter cabinet
  • Lifetime limited warranty on heat exchanger
  • 10-year parts limited warranty upon registration

    Performance:
  • Energy Efficiency - Up to 95% AFUE
  • Warranty - 10-year parts limited warranty upon registration

    ENERGY STAR®:
  • Details - As an ENERGY STAR® partner, Bryant has determined that the Evolution Series Plus 95s gas furnace meets the ENERGY STAR® guidelines for energy efficiency.

    Controls:
  • Controls Supported Evolution® Control, Thermidistat, Thermostat
  • Diagnostics - Over 70 parameters via PDA or laptop

    Technology:
  • Capacity - 60,000 - 120,000 BTUH
  • Blower Motor - Variable speed
  • Primary Heat Exchange - Aluminized steel
  • Secondary Heat Exchange - Serpentuff polypropylene-coated
  • Fuel - Natural gas, convertible to liquid propane (LP)

    Aesthetics:
  • Profile - Multi-stage, 4-way multipoise
  • Construction - Galvanized steel
  • Paint - Baked on urethane base coat and polyester top coat

    PLEASE NOTE: The product weighs 158 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 355CAV 80,000 BTU, 95% Efficiency Evolution Multipoise Gas Furnace, 3-1/2 Ton

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons