367RAN 119,000/154,000 BTU, 83% Efficiency Low Boy Multipoise Oil Furnace Zoom

367RAN 119,000/154,000 BTU, 83% Efficiency Low Boy Multipoise Oil Furnace

SKU:367RAN060120

Brand: Bryant

Bryant
367RAN060120 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Heating Capacity (BTU): 119000
154000
Application: HVAC
Efficiency:
?
83%
Max Airflow (CFM): 1555
Material: Galvanized Steel
Ton: 5
Warranty: 5 Year Limited Warranty on Parts
Heat Exchanger - Lifetime - 20 Year Furnace Replacement

Description for Bryant 367RAN060120

The model 367RAN Oil-Fired Furnace is a Low-Boy style unit designed for upflow applications. The model 367RAN is available in 2 sizes. Each size unit can be fired at 3 different rates by a simple nozzle change. Unit 036105 covers input ranges from 70,000 to 105,000 Btuh. Unit 060120 covers input ranges from 119,000 to 154,000 Btuh. Its unique soundproofing system eliminates combustion noise for quieter operation. Model 367RAN is CSA, and GAMA certified at 80.5% AFUE. The modular design of this Furnace is such that a Bryant Air Conditioner, Heat Pump, Humidifier, or Electronic Air Cleaner can easily be added for a complete home-comfort system.

STANDARD FEATURES:

  • Stainless-steel combustion chamber primary heat exchanger
  • 4-speed Blower Motor
  • Continuous-fan switch
  • Enclosure for burner and controls
  • Riello burner
  • UTEC fan timer control
  • Flue silencer baffle for noise reduction
  • Access door to filter and blower compartment
  • Higher pump pressures for better performance
  • Eligible for consumer financing through the Comfort Credit Program

    PLEASE NOTE: The product weighs 158 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 367RAN 119,000/154,000 BTU, 83% Efficiency Low Boy Multipoise Oil Furnace

    Q&A: Ask the Questions, share answers