Description
The 912S Multipoise Condensing Gas Furnace is part of the Legacy Line product offering. Sporting a PSC blower motor and an Annual Fuel Utilization Efficiency (AFUE) of 92.1%, this single-stage gas furnace provides efficient comfort for homeowners. This Legacy Line Gas Furnace also features 4-way multipoise installation flexibility, and is available in eight model sizes. The 912S can be vented for direct vent/two-pipe, ventilated combustion air, or single-pipe applications. A Bryant Air Conditioner or Heat Pump can be used to form a complete system. All units meet California Air Quality Management District emission requirements. These furnaces are approved for Manufactured Housing (Mobile Home) applications. All sizes are design certified in Canada.

Standard Features
  • 4-way multipoise design for upflow, downflow or horizontal installation.
  • Optional through-the-cabinet downflow venting.
  • Installation flexibility with a 360-degree rotating elbow.
  • Ideal condensing furnace height 35" cabinet: short enough for taller coils, but still allows enough room for service.
  • Silicon Nitride Perfect Light Hot Surface Igniter.
  • Aluminized-steel primary heat exchanger.
  • Stainless-steel condensing secondary heat exchanger.
  • High-quality corrosion-resistant prepainted steel cabinet with hemmed edges for safety.
  • Factory-configured ready for upflow applications.
  • Direct-vent/sealed combustion, single-pipe venting or ventilated combustion air.
  • PSC blower motor, single-speed inducer motor, and single-stage gas valve.
  • Self-diagnostics.
  • Convenient Air Purifier and Humidifier connections.
  • Certified to leak 2% or less of nominal air conditioning CFM delivered when pressurized to 1-inch water column with all present air inlets, air outlets, and condensate drain port(s) are sealed.
  • 10 year parts and 20--year heat exchanger limited warranty to the original purchaser upon timely registration.
  • Limited warranty period is five years for parts and twenty years for the heat exchanger if not registered within 90 days of installation.
Read more
Specs
Application:
HVAC
Efficiency:
92%
Heating Capacity (BTU):
39000
Max Airflow (CFM):
820
Material:
Galvanized Steel
Width (Inches):
14.2"
Speeds:
1
Ton:
2
Airflow:
Multi-Position
Weight (lbs):
123 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A