GB234X/45 - 134,000 BTU Output Atmospheric Gas Boiler - Natural Gas Zoom

GB234X/45 - 134,000 BTU Output Atmospheric Gas Boiler - Natural Gas

SKU:1-234X45

Brand: Buderus

Buderus
Qty Price
$2,948.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
5
1

Specs

Fuel Type: Natural Gas
BTU Input: 187000
BTU Output: 134000
System Type: Hydronic (Water)
Features: EI/Spark Ignition
Gas Connection: 3/4"
Water Contents (Gal): 6.1
Height (Inches): 38.5
Width (Inches): 25-9/16"
Number of Burner Tubes: 3
Damper Included: Yes
Vent Size: 7"
Vent Type: Atmospheric
Weight (lbs): 487 lbs

Description for Buderus 1-234X45

The Logano G234X construction consists of flexible GL-180M cast iron, designed to resist thermal shock for long life and a high silicone cast iron surface for excellent corrosion resistance.

The G234X offers low emissions with Premixed Burner Technology. Durable, quiet and efficient, Buderus boilers are designed for many years of trouble-free operation.

Features:

  • Atmospheric gas boiler
  • Perfect for large residential and or light commercial applications
  • Full 3-1/2" thermal insulation for minimal standby heat losses
  • Offers low emissions with Premixed Burner Technology
  • Durable, quiet and efficient
  • Factory tested for natural gas operation
  • All models easily convert to propane
  • Complete burner tray can be easily removed
  • Flexible, corrosion resistant GL-180M cast iron
  • Electronic ignition
  • Limited lifetime warranty

PLEASE NOTE: The product weighs 487 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

GB234X/45 - 134,000 BTU Output Atmospheric Gas Boiler - Natural Gas

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons