Radiator Straight Diverter Valve Zoom

Radiator Straight Diverter Valve

SKU:1016311

Brand: Buderus

Buderus
Qty Price
$45.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Application: Valve
Type: Diverter Valve
Accessory For: Panel Radiators

Description for Buderus 1016311

Diverter valve for use with one-pipe systems. Each diverter valve is factory set for 35% flow through the radiator and 65% through the bypass.

Radiator Straight Diverter Valve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Radiator Straight Diverter Valve

    Q:

    How do you set the diverter valve??
    Asked on 2/24/2014 by Carl

    1 answer

    • CUSTOMER CARE

      A:

      Each diverter valve is factory set for 35% flow through the radiator and 65% through the bypass.

      Answered on 3/7/2014 by PexSupplyStaff from New York
  • Radiator Straight Diverter Valve

    Q:

    What is the proper type of fitting to connect to the bottom of the Buderus straight diverter valve? I'm going into 3/4 pex. I need the right compression fitting to prevent leaking, and the threads are not standard 3/4. Hose thread screws on perfect but all those fittings leak!!
    Asked on 10/21/2013 by Shedd10 from MA

    1 answer

Displaying questions 1-2

Do you have a question about this product?