ASTM 1/2" PEX Radiator Compression Fitting (2 per set) (8-000-713-2) Zoom

ASTM 1/2" PEX Radiator Compression Fitting (2 per set) (8-000-713-2)

SKU:1016874

Brand: Buderus

Buderus
Qty Price
$20.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Application: Fitting
Size: 1/2"
Material: PEX
Type: Compression Fitting
Accessory For: Panel Radiators

Description for Buderus 1016874

Buderus compression fittings are normally secured to the piping connection on the radiator. When a diverter or shutoff valve are used, the compression fittings mount on the valve.

ASTM 1/2" PEX Radiator Compression Fitting (2 per set) (8-000-713-2)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • ASTM 1/2" PEX Radiator Compression Fitting (2 per set)

    Q:

    Does this type of fitting work on the Viega 1/2" pex supply line? If so, does it need the Viega press tool? Or does the screwing of the nut down on the fitting make the press tool un-needed? Thanks.
    Asked on 1/23/2015 by Carter from Rhode Island

    1 answer

    • CUSTOMER CARE

      A:

      yes, no just wrenches.

      Answered on 1/26/2015 by Supplyhouse Staff from New York
  • ASTM 1/2" PEX Radiator Compression Fitting (2 per set)

    Q:

    the sleeve that fits over the pex, does it get compressed as the nut(silver) is screwed on the radiator?
    Asked on 5/7/2012 by Chuck from Belmont, MA

    1 answer

    • VERIFIED BUYER

      A:

      Yes, the sleeve is compressed by the taper in the nut to create a seal.

      Answered on 5/8/2012 by Another PexSupply Customer
Displaying questions 1-2

Do you have a question about this product?