Description
Please note that the bottom of this product has 20mm (approx. 3/4") metric male tappings that will need additional compression fittings to connect the piping to copper pipe or pex tubing.

Compression Fitting Options:
Read more
Specs
Height (Inches):
12
Length (Inches):
36"
BTU Output:
4275
Weight (lbs):
36 lbs
Depth (Inches):
4"
Color:
White
Model:
22
Type:
Radiator
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

8 Product Reviews

Product Q&A