Model 22, 12" x 48" Hydronic Panel Radiator Zoom

Model 22, 12" x 48" Hydronic Panel Radiator

SKU:3-21248

Brand: Buderus

Buderus
Qty Price
$409.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Height (Inches): 12
Length (Inches): 48"
BTU Output: 5700
Weight (lbs): 48 lbs
Depth (Inches): 4"
Color: White
Model: 22
Type: Radiator

Description for Buderus 3-21248

Please note that the bottom of this product has 20mm (approx. 3/4") metric male tappings that will need additional compression fittings to connect the piping to copper pipe or pex tubing.

Compression Fitting Options:

PLEASE NOTE: The product weighs 48 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Model 22, 12" x 48" Hydronic Panel Radiator

REVIEW SNAPSHOT®

by PowerReviews
BuderusModel 22, 20" x 59" Hydronic Panel Radiator
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Great product

        By Gargoyle

        from Missouri

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Model 22, 24" x 48" Hydronic Panel Radiator:

              I now have 4 of these radiators. They generate heat even when my boiler is cooling down. The finish looks great and they were easy to install.

              I will be buying more of these in the future as my remodel continues

              • Primary use:
              • Personal
               
              5.0

              Love this product!

              By The colonel

              from Worcester, Ma.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Model 22, 24" x 59" Hydronic Panel Radiator:

                    We are very pleased with the performance of Buderus Hydronic Panel Radiators

                    • Primary use:
                    • Personal
                     
                    4.0

                    Great Radiator, Bad Documentation

                    By Pex House

                    from Ash Grove MO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Model 22, 24" x 48" Hydronic Panel Radiator:

                          We purchased 1 of these to check it out. I have 2 more on order now. We ordered the angle valve and 1/2 pex compression fittings.

                          The good:
                          *Great looking
                          *Easy to mount to wall
                          *Simple plumbing connection

                          The not so good:
                          Terrible documentation. Considering that Pex Supply makes great videos, I would suggest that they create their own documentation based on an actual installation and provide it to the customers. Certain aspects of the radiator were not even mentioned in the instructions. For example, on one side of the radiator, at the top are two sliding tabs. Why these are there is unknown. Even Buderus tech support could not tell me. Also, reversing the unit, so that the tstat is on the left, was not covered.
                          *The top grid is held on with plastic tabs. They look cheap.
                          *Order early- Between the factory order and shipping via freight, it takes a while for delivery.

                          • Primary use:
                          • Personal
                           
                          4.0

                          Looks solid

                          By Puppymaster

                          from Wilton, NH

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Model 22, 20" x 71" Hydronic Panel Radiator:

                                I ordered late, PEX worked with me to solve a space and btu problem in my kitchen this radiator will solve both. Won't install until next year as I have to remove baseboard heaters and build the wall out. To cold now to take the system down for a few days.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                very pleased with heater

                                By carl

                                from willow hill, pa

                                Verified Buyer

                                Comments about Model 22, 24" x 71" Hydronic Panel Radiator:

                                the heater has met my expectations, it was shipped in a timely manner,it was slightly damaged in shipping otherwise i am very pleased.

                                Displaying reviews 1-5

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                8 Questions | 10 Answers
                                Displaying questions 1-8
                                • Model 22, 20" x 59" Hydronic Panel Radiator

                                  Q:

                                  Can you paint these radiators?
                                  Asked on 9/17/2014 by Bugg from Sierraville, CA

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes, the Buderus panel radiators come in a multi-layered, powdercoat enamel white finish.They can also easily be custom painted to any desired color.

                                    Answered on 9/24/2014 by SupplyHouse Staff from NY
                                • Model 22, 24" x 48" Hydronic Panel Radiator

                                  Q:

                                  where are the supply and return lines located on this model
                                  Asked on 6/20/2014 by buzz from central ny

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Buderus panel radiators have piping connections located at the bottom of the
                                    panel which minimizes the exposed distribution piping creating a more attractive
                                    room appearance. The radiators can be piped as a standard 2-pipe (supply/return)
                                    system, on a monoflow-loop, or as a one-pipe series-loop by installing an optional
                                    diverting valve

                                    Answered on 6/23/2014 by SupplyHouse Staff from NY
                                • Model 22, 20" x 48" Hydronic Panel Radiator

                                  Q:

                                  Does this include everything I need to connect to my 3/4" copper stub? (i.e the R20 to 3/4 copper pipe fittings)
                                  Asked on 9/7/2013 by Geoff from United States

                                  1 answer

                                  • VERIFIED BUYER

                                    A:

                                    You have to buy the adaptors. If your stub out is coming from the wall, then
                                    will want to get the R20's that are on a 90 degree angle. Also, you can't
                                    hook up these panels directly to the flow of the loop. You have to use a
                                    mono-flow T system, so some of the water pressure bypasses the radiator and
                                    some goes through it. If don't do it this way, the water flow noise will be
                                    so loud you won't be able stand it. Oh, also if you need to get this job
                                    done in a timely manner, forget about it, expect long waiting (2-3months
                                    once)on ordering these panels from Pexsupply.

                                    Answered on 9/11/2013 by Pay-Less Heating, Air & Backflow LLC from NW Indiana
                                • Model 22, 12" x 16" Hydronic Panel Radiator

                                  Q:

                                  Does it matter what way you install the radiator ? I would like the 12" to be horizontal and the 36" to be vertical. Is it possible to install it that way ?
                                  Asked on 9/18/2012 by Ralph from Upstate NY.

                                  2 answers

                                  • VERIFIED BUYER

                                    A:

                                    Yes, Its only designed to be mounted one way. They do make the dimensions
                                    you are requiring.

                                    Answered on 9/18/2012 by Anonymous
                                  • CUSTOMER CARE

                                    A:

                                    You should only install the radiators in the upright position. Part 3-21236 has the dimensions you're looking for.

                                    Answered on 9/28/2012 by PexSupply Staff from NY
                                • Model 22, 24" x 71" Hydronic Panel Radiator

                                  Q:

                                  what mounting hardware comes with panel
                                  Asked on 1/30/2012 by captian from willow hill,pa

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    It includes an integral flow setter valve, manual air vent, wall mounting bracket set and piping trim, bleeder, and bottom right hand R20 (about 3/4") male piping connections.

                                    Answered on 1/30/2012 by PexSupply Staff from NY
                                • Model 22, 24" x 71" Hydronic Panel Radiator

                                  Q:

                                  what is the instalation diameter 3/4 or 1 inch on modal 22, 24" x 71"
                                  Asked on 11/22/2011 by bill from indiana

                                  2 answers

                                  • A:

                                    The piping connections are 3/4 inches in diameter and are on the bottom right hand side of the radiator.

                                    Answered on 12/12/2011 by Anonymous from None
                                  • CUSTOMER CARE

                                    A:

                                    Piping connections (R20 Male Metric, approximately ¾") are located on bottom right
                                    hand side of the radiator.

                                    Answered on 11/23/2011 by PexSupply Staff from NY
                                • Model 22, 24" x 36" Hydronic Panel Radiator

                                  Q:

                                  where to set control for maximun output
                                  Asked on 9/27/2011 by Anonymous

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    The 'N' marking on the numbering ring on the flow setter valve indicates a fully open setting; the '1' marking indicates nearly full restriction.

                                    Answered on 9/29/2011 by PexSupply Staff from NY
                                • Model 22, 12" x 24" Hydronic Panel Radiator

                                  Q:

                                  Are the diverter valves required for installation?
                                  Asked on 2/4/2011 by Matt from PA

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    No, they are not.

                                    Answered on 2/7/2011 by PexSupply Staff from NY
                                Displaying questions 1-8

                                Do you have a question about this product?