Model 21, 12" x 71" Hydronic Panel Radiator Zoom

Model 21, 12" x 71" Hydronic Panel Radiator

SKU:3-41271

Brand: Buderus

Buderus
Qty Price
$517.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Height (Inches): 12
Length (Inches): 71"
BTU Output: 5920
Weight (lbs): 71 lbs
Depth (Inches): 2-1/2"
Color: White
Model: 21
Type: Radiator

Description for Buderus 3-41271

Please note that the bottom of this product has 20mm (approx. 3/4") metric male tappings that will need additional compression fittings to connect the piping to copper pipe or pex tubing.

Compression Fitting Options:

PLEASE NOTE: The product weighs 71 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Model 21, 12" x 71" Hydronic Panel Radiator

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons