Model 21, 20" x 36" Hydronic Panel Radiator Zoom

Model 21, 20" x 36" Hydronic Panel Radiator

SKU:3-42036

Brand: Buderus

Buderus
Qty Price
$408.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
3

Specs

Height (Inches): 20
Length (Inches): 36"
BTU Output: 4380
Weight (lbs): 52 lbs
Depth (Inches): 2-1/2"
Color: White
Model: 21
Type: Radiator

Description for Buderus 3-42036

Please note that the bottom of this product has 20mm (approx. 3/4") metric male tappings that will need additional compression fittings to connect the piping to copper pipe or pex tubing.

Compression Fitting Options:

Model 21, 20" x 36" Hydronic Panel Radiator

REVIEW SNAPSHOT®

by PowerReviews
BuderusModel 21, 12" x 24" Hydronic Panel Radiator
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Another great German product

By Mike

from Divide, CO 9300 feet

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Model 21, 12" x 36" Hydronic Panel Radiator:

        As I said in my recomendation for the 12x71" model this is a great panel. The service and prompt delivery made this ordering over the Internet a pleasant experience. Initially the radiator was missing a small cosmetic cap on the valve and PEX promptly supplied that with no hassle.

        Comibined this unit with a pump and an outside reset to get the best even heat comfort.

        • Primary use:
        • Personal
         
        5.0

        All you need in a wall mounted panel

        By Mike

        from Divide, CO 9300 feet

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Model 21, 12" x 71" Hydronic Panel Radiator:

              This combines the best of radiant and convection heating and the installation instructions are typically German in their precision and detail. Well designed for a DYI installation

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              4.0

              Don't forget the fittings

              By Joseph

              from Lakeville, MA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Model 21, 20" x 71" Hydronic Panel Radiator:

                    PexSupply should not sell this unit without STRONGLY recommending the only fittings that will prevent leaks, i.e., the Buderus product!

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    11 Questions | 12 Answers
                    Displaying questions 1-10Previous | Next »
                    • Model 21, 24" x 24" Hydronic Panel Radiator

                      Q:

                      Hello,
                      Can you supply panel about half the output and height?
                      Asked on 7/29/2012 by Jimchris from United States

                      1 answer

                      • CUSTOMER CARE

                        A:

                        The smallest is a 12" x 16". See SKU number 3-21216.

                        Answered on 7/31/2012 by PexSupply Staff from NY
                    • Model 21, 12" x 24" Hydronic Panel Radiator

                      Q:

                      How do you bleed this rad? I know there is a dial on the end, but how do you bleed it?
                      Asked on 1/10/2012 by J. King from Ottawa, Ontario

                      1 answer

                      • CUSTOMER CARE

                        A:

                        The Buderus radiators come with a manual air vent.

                        Answered on 1/12/2012 by PexSupply Staff from NY
                    • Model 21, 12" x 24" Hydronic Panel Radiator

                      Q:

                      How do I bleed the lines on my 2 pipe radiator.
                      Dave
                      Asked on 11/5/2011 by Dave from London, On

                      1 answer

                      • CUSTOMER CARE

                        A:

                        Normally you would manually open the air vent on the radiator to bleed the air out.

                        Answered on 11/14/2011 by PexSupply Staff from NY
                    • Model 21, 12" x 36" Hydronic Panel Radiator

                      Q:

                      Can this unit be used with steam? I have ONE pipe coming into a bathroom, for which I have a slim radiator. Problem is, the contractor didn't measure right and now we are going over by 2 inches.
                      Asked on 10/11/2011 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This panel is only for use with hot water.

                        Answered on 10/18/2011 by PexSupply Staff from NY
                    • Model 21, 12" x 36" Hydronic Panel Radiator

                      Q:

                      I'm buying a 1937 home that currently has recessed steam radiators but the boiler is shot and needs to be replace. I will be switching over to hot water heating but I like that the radiators are recessed into the wall and do not take up any floor space. My question is: Can the wall mounted radiators be recessed into the wall? If not, can you recommend a product?
                      Asked on 8/6/2011 by In over my head!! from NJ

                      1 answer

                      • CUSTOMER CARE

                        A:

                        That can be done, however you will not get optimal convection and some areas may feel cooler than others.

                        Answered on 8/8/2011 by PexSupply Staff from NY
                    • Model 21, 24" x 24" Hydronic Panel Radiator

                      Q:

                      I'm redoing my bathroom, I have an in line 4' heatalotr unit which I removed. I have less wall space and is considering installin a panel radiator, the flow setter vlaue, when not fully open, does it resrict the flow to the rest of the zone on thta floor?
                      Asked on 8/3/2011 by Mike from Madison, Ohio

                      1 answer

                      • CUSTOMER CARE

                        A:

                        Unless your system is direct supply/direct return, this will affect the system.

                        Answered on 8/5/2011 by PexSupply Staff from NY
                    • Model 21, 24" x 59" Hydronic Panel Radiator

                      Q:

                      In the system design for my home the heat and house water will be the same, an open system. does the piping need to be O2 like in a radiant floor system?
                      Asked on 6/7/2011 by Bryan from Edmonds

                      2 answers

                      • CUSTOMER CARE

                        A:

                        In an open system, you will not need an oxygen barrier.

                        Answered on 6/8/2011 by PexSupply Staff from NY
                      • A:

                        In a open system you can not use a cast iron rad, you will get rust in your tap water.

                        Answered on 12/20/2011 by Warren from PEI
                    • Model 21, 24" x 59" Hydronic Panel Radiator

                      Q:

                      I was hoping to use monoflow tee piping system. I need to know the specific connection on bottom of the panel that my pipe will connect into.
                      Asked on 6/7/2011 by Bryan from Edmonds

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This panel has R20 thread. You will need the adapter that Buderus offers in order to make your connections.

                        Answered on 6/8/2011 by PexSupply Staff from NY
                    • Model 21, 12" x 24" Hydronic Panel Radiator

                      Q:

                      Do I need the thermostatic head to run this like a baseboard heater in my house? What other parts will I need with this panel radiator to install it in my current hydronic system? I am just adding this panel like I would another 2ft of fin tube.
                      Asked on 3/26/2011 by vac from Norwalk, CT

                      1 answer

                      • CUSTOMER CARE

                        A:

                        You will need Copper Radiator Compression Fittings to connect the supply and return lines to this panel.

                        Answered on 3/28/2011 by PexSupply Staff from NY
                    • Model 21, 12" x 24" Hydronic Panel Radiator

                      Q:

                      what is the sguare foot that a 12x24 heats [the room size]
                      Asked on 2/16/2011 by sam the ham from lansdale, PA

                      1 answer

                      • CUSTOMER CARE

                        A:

                        That radiator has a BTU output of 1970. It would be impossible to say exactly how large of a space it would heat without knowing more about the heat loss of the room you plan on using it in. For example, it will be able to heat a larger room if it is well insulated and does not have many windows.

                        Answered on 2/17/2011 by PexSupply Staff from NY
                    Displaying questions 1-10Previous | Next »

                    Do you have a question about this product? 

                    SupplyHouse.com Logo

                    Join Our Mailing List - Sign up and receive special offers and coupons