Model 21, 20" x 71" Hydronic Panel Radiator Zoom

Model 21, 20" x 71" Hydronic Panel Radiator

SKU:3-42071

Brand: Buderus

Buderus
Qty Price
$487.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Resources

Specs

Height (Inches): 20
Length (Inches): 71"
BTU Output: 8750
Weight (lbs): 103 lbs
Depth (Inches): 2-1/2"
Color: White
Model: 21
Type: Radiator

Description for Buderus 3-42071

Please note that the bottom of this product has 20mm (approx. 3/4") metric male tappings that will need additional compression fittings to connect the piping to copper pipe or pex tubing.

Compression Fitting Options:

PLEASE NOTE: The product weighs 103 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Model 21, 20" x 71" Hydronic Panel Radiator

REVIEW SNAPSHOT®

by PowerReviews
BuderusModel 21, 24" x 36" Hydronic Panel Radiator
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

(1 of 2 customers found this review helpful)

 
5.0

Another great German product

By Mike

from Divide, CO 9300 feet

Verified Buyer

Comments about Model 21, 12" x 36" Hydronic Panel Radiator:

As I said in my recomendation for the 12x71" model this is a great panel. The service and prompt delivery made this ordering over the Internet a pleasant experience. Initially the radiator was missing a small cosmetic cap on the valve and PEX promptly supplied that with no hassle.

Comibined this unit with a pump and an outside reset to get the best even heat comfort.

  • Primary use:
  • Personal

(1 of 2 customers found this review helpful)

 
5.0

All you need in a wall mounted panel

By Mike

from Divide, CO 9300 feet

Verified Buyer

Comments about Model 21, 12" x 71" Hydronic Panel Radiator:

This combines the best of radiant and convection heating and the installation instructions are typically German in their precision and detail. Well designed for a DYI installation

  • Primary use:
  • Personal

(3 of 3 customers found this review helpful)

 
4.0

Don't forget the fittings

By Joseph

from Lakeville, MA

Verified Buyer

Comments about Model 21, 20" x 71" Hydronic Panel Radiator:

PexSupply should not sell this unit without STRONGLY recommending the only fittings that will prevent leaks, i.e., the Buderus product!

  • Primary use:
  • Business

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

17 Questions | 18 Answers
Displaying questions 1-10Previous | Next »
  • Model 21, 12" x 24" Hydronic Panel Radiator

    Q:

    I was wondering if you could use a outdoor wood furnace with water to run through the radiator. I have a the hot water in the stove already just was wondering if could use it with these.
    Asked on 1/9/2016 by tuffy from Springview,NE

    1 answer

    • CUSTOMER CARE

      A:

      A hot water boiler or any hydronic heating system for hot water should be fine to use to provide the hot water to this panel radiator.

      Answered on 5/23/2016 by SupplyHouse Staff from NY
  • Model 21, 20" x 24" Hydronic Panel Radiator

    Q:

    Can you run 120 degree water temp with these panels?
    Asked on 12/21/2015 by Ronald from United States

    1 answer

    • CUSTOMER CARE

      A:

      Hello,

      It is not recommended as you will not get a great heat output with water temps that low. I have included a screenshot of the chart:

      http://screencast.com/t/dPu58GtQXLO

      Thanks,
      SupplyHouse.com

      Answered on 12/23/2015 by SupplyHouse Staff from New York
  • Model 21, 12" x 36" Hydronic Panel Radiator

    Q:

    What is the combined dimension of the bracket and panel from the wall?
    Asked on 11/18/2015 by Jerry

    1 answer

    • CUSTOMER CARE

      A:

      Combined width is 3-3/8" for the model 21.

      Answered on 3/31/2016 by SupplyHouse Staff from NY
  • Model 21, 12" x 36" Hydronic Panel Radiator

    Q:

    Will this work in a zone with slant fin baseboard hot water heaters using a single pipe system? will it work the same way using the wall mounted thermostat?
    Asked on 11/4/2015 by Stephen from saugerties ny

    1 answer

    • CUSTOMER CARE

      A:

      The Buderus panels can be installed in a one pipe system by installing an optional
      diverting valve, however keep in mind these panels require much lower water temperatures than standard baseboard. The panels have flowsetter valves that control the operation of the unit itself, but if a pump or zone valve is used a thermostat should also be able to be used for the application.

      Answered on 3/31/2016 by SupplyHouse Staff from NY
  • Model 21, 20" x 24" Hydronic Panel Radiator

    Q:

    How hot will the surface of the radiator get? Wondering if it is safe to use in a bathroom where the wall for it is next to the toilet (About 8" away)
    Asked on 2/16/2015 by Tmac from Connecticut

    1 answer

    • CUSTOMER CARE

      A:

      depends on how hot the water going to it is.

      Answered on 2/27/2015 by Supplyhouse Staff from New York
  • Model 21, 12" x 24" Hydronic Panel Radiator

    Q:

    Are this radiators come with the wall brackets???
    Asked on 8/27/2014 by MASTER from United States

    1 answer

    • CUSTOMER CARE

      A:

      this radiator comes with the wall brackets.

      Answered on 8/29/2014 by Anonymous
  • Model 21, 24" x 24" Hydronic Panel Radiator

    Q:

    Hello,
    Can you supply panel about half the output and height?
    Asked on 7/29/2012 by Jimchris from United States

    1 answer

    • CUSTOMER CARE

      A:

      The smallest is a 12" x 16". See SKU number 3-21216.

      Answered on 7/31/2012 by PexSupply Staff from NY
  • Model 21, 12" x 24" Hydronic Panel Radiator

    Q:

    How do you bleed this rad? I know there is a dial on the end, but how do you bleed it?
    Asked on 1/10/2012 by J. King from Ottawa, Ontario

    1 answer

    • CUSTOMER CARE

      A:

      The Buderus radiators come with a manual air vent.

      Answered on 1/12/2012 by PexSupply Staff from NY
  • Model 21, 12" x 24" Hydronic Panel Radiator

    Q:

    How do I bleed the lines on my 2 pipe radiator.
    Dave
    Asked on 11/5/2011 by Dave from London, On

    1 answer

    • CUSTOMER CARE

      A:

      Normally you would manually open the air vent on the radiator to bleed the air out.

      Answered on 11/14/2011 by PexSupply Staff from NY
  • Model 21, 12" x 36" Hydronic Panel Radiator

    Q:

    Can this unit be used with steam? I have ONE pipe coming into a bathroom, for which I have a slim radiator. Problem is, the contractor didn't measure right and now we are going over by 2 inches.
    Asked on 10/11/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This panel is only for use with hot water.

      Answered on 10/18/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?