1/2" Copper Radiator Compression Fitting (2 per set) Zoom

1/2" Copper Radiator Compression Fitting (2 per set)

SKU:6198924

Brand: Buderus

Buderus
Qty Price
$13.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Specs

Application: Fitting
Size: 1/2"
Material: Copper
Type: Compression Fitting
Accessory For: Panel Radiators

Description for Buderus 6198924

Buderus compression fittings are normally secured to the piping connection on the radiator. When a diverter or shutoff valve are used, the compression fittings mount on the valve.

1/2" Copper Radiator Compression Fitting (2 per set)

Q&A: Ask the Questions, share answers