Magnesium Anode Rod D26 x 505 mm, G1" for the S120 Zoom

Magnesium Anode Rod D26 x 505 mm, G1" for the S120

SKU:87185713470

Brand: Buderus

Buderus
Qty Price
$48.49
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Type: Rod
Material: Magnesium
Accessory For: S120

Description for Buderus 87185713470

Magnesium Anode Rod D26 × 505 mm, G1" for the S120

**Image may not represent actual product.**

Magnesium Anode Rod D26 x 505 mm, G1" for the S120

REVIEW SNAPSHOT®

by PowerReviews
BuderusMagnesium Anode Rod D26 x 505 mm, G1" for the S120
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Magnesium Anode Rod

        By Silverado

        from Galen NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Magnesium Anode Rod D26 x 505 mm, G1" for the S120:

              Perfect fit for my boiler.

              • Was this a gift?:
              • No
               
              5.0

              I am completely satisfied with this prod

              By sinan

              from monticello NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Magnesium Anode Rod D26 x 505 mm, G1" for the S120:

                    It is the original replacement part to replace the old one and works perfectly.I am very satisfied with this product.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    A perfect replacement

                    By kdbonline

                    from Casco, ME

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Magnesium Anode Rod D26 x 505 mm, G1" for the S120:

                          This was the exact anode I needed. Shipping was relatively quick and well packaged.

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers