Outdoor Sensor for LOG2107 Zoom

Outdoor Sensor for LOG2107

SKU:8718585355

Brand: Buderus

Buderus
Qty Price
$29.95
/ each
Out of StockAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: Accessory
Type: Sensor

Description for Buderus 8718585355

Outdoor Sensor for LOG2107

Outdoor Sensor for LOG2107

REVIEW SNAPSHOT®

by PowerReviews
BuderusOutdoor Sensor for LOG2107
 
3.3

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (3)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
3.0

works fine

By TM

from NH

Verified Buyer

Comments about Outdoor Sensor for LOG2107:

A little expensive but it arrived on time and works fine.

  • Was this a gift?:
  • No
 
4.0

Just needed the resistor

By Ralph

from NY

Verified Buyer

Comments about Outdoor Sensor for LOG2107:

The housing I did not need. Too bad Buderus could not itemize the components. I just needed the thermistor.

  • Was this a gift?:
  • No
 
3.0

As expected

By user

from Connecticut

Verified Buyer

Comments about Outdoor Sensor for LOG2107:

Temperature was more accurate than thermistor it replaced, but still several degrees from actual temperature.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
3.0

Buderus Outdoor Sensor - Accuracy

By SL

from Boston, MA

Verified Buyer

Comments about Outdoor Sensor for LOG2107:

This sensor is used across a number of buderus products such as the AM10 outdoor reset controller. My original sensor started to deteriorate after 2 years leading to higher than actual temp readings which directly affects the curve on the AM10 controller. In my case this led to a 25 degree higher temp reading, meaning if your warm weather shut off is 70 degrees, and the actual temp outside is 45 I would get no heat.

I would recommend keeping am extra on hand as these do seem to be a fail point.

  • Was this a gift?:
  • No

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers