53 Gallon LT-200 Indirect Fired Water Heater Zoom

53 Gallon LT-200 Indirect Fired Water Heater

SKU:9-200LT

Brand: Buderus

Buderus
Qty Price
$1,699.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

BTU Input: 109000
Application: Heating
Capacity (Gallons): 53
Length: 42-7/16"
Height (Inches): 25.75
Width: 25-3/4"
Weight (lbs): 246 lbs
Warranty: Limited 8 Year Warranty

Description for Buderus 9-200LT

Buderus' patented Thermoglaze® is a ceramic material which is thermally bonded to the internal components of the tank to provide a glass-like coating. This unique coating protects against the corrosive affects of minerals that naturally appear in water, maximizing the life of the tank, while minimizing the number of service calls. Constructed of the highest quality materials, including the Thermoglaze® coating on all the interior surfaces, Buderus tanks also have excellent insulation resulting in less than a 1/4°F loss of heat per hour. The larger surface area of the heat exchanger in a Buderus tank delivers excellent recovery rates.

Buderus LT horizontal LT tanks are designed to fit under a Buderus boiler resulting in a smaller footprint. They are a reliable and clean way to store hot water.

PLEASE NOTE: The product weighs 246 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

53 Gallon LT-200 Indirect Fired Water Heater

Q&A: Ask the Questions, share answers