Description
Includes Riello F5 Chimney Vent Burner Kit.

Aquastat is not included. We recommend the Honeywell L7224U1002 Aquastat for this boiler.


Note: This product's title reflects it's IBR Net Output Rating

The Buderus G115WS boiler is based on the highly successful G115, the World's best selling boiler. The G115WS has been redesigned and reengineered to extract and deliver more heat from every fuel dollar, and now has higher outputs at less cost per BTU. Acknowledged as the leader in high-efficiency, low emission hydronic heating, Buderus offers innovative design and quality manufacturing with exceptional efficiency and performance.

Features:
  • Redesigned for Higher Outputs and Efficiency
  • High Efficiency - AFUEs Above 86%
  • Flexible, Corrosion Resistant GL-180M Cast Iron
  • Full Swing Burner Door for Excellent Serviceability


Read more
Specs
Fuel Type:
Oil
Capacity (Boiler):
10.8 Gallon
DOE Rating:
109000
IBR Rating:
95000
Efficiency:
86.9%
Supply Size:
1-1/4"
Return Size:
1"
Vent Size:
5"
Height (Inches):
34.5
Length (Inches):
28-5/8"
Width (Inches):
23.5"
System Type:
Hydronic (Water)
Vent Type:
Atmospheric
Warranty:
5 Year Limited Heat Exchanger Warranty/ 1 Year Limited Warranty on Electical and Combustion Parts
Weight (lbs):
403
×

Replacement Parts (8)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    3 Product Reviews

    Product Q&A