119,000 BTU Output Cast Iron Oil Boiler - Chimney Vent Zoom

119,000 BTU Output Cast Iron Oil Boiler - Chimney Vent

SKU:G115WS5

Brand: Buderus

Buderus
Qty Price
$2,339.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Fuel Type: Oil
Capacity (Boiler): 12.9 Gal
DOE Rating:
?
136000
IBR Rating:
?
119000
Efficiency:
?
87%
Supply Size: 1-1/4"
Return Size: 1"
Vent Size: 5"
Height (Inches): 34.5
Width (Inches): 23-1/2"
Length (Inches): 33-3/8"
System Type: Hydronic (Water)
Vent Type: Atmospheric
Warranty: 5 Year Limited Heat Exchanger Warranty/ 1 Year Limited Warranty on Electical and Combustion Parts
Weight (lbs): 476

Description for Buderus G115WS5

Includes Riello F5 Chimney Vent Burner Kit.

Aquastat is not included. We recommend the Honeywell L7224U1002 Aquastat for this boiler.


Note: This product's title reflects it's IBR Net Output Rating

The Buderus G115WS boiler is based on the highly successful G115, the World's best selling boiler. The G115WS has been redesigned and reengineered to extract and deliver more heat from every fuel dollar, and now has higher outputs at less cost per BTU. Acknowledged as the leader in high-efficiency, low emission hydronic heating, Buderus offers innovative design and quality manufacturing with exceptional efficiency and performance.

Features:

  • Redesigned for Higher Outputs and Efficiency
  • High Efficiency - AFUEs Above 86%
  • Flexible, Corrosion Resistant GL-180M Cast Iron
  • Full Swing Burner Door for Excellent Serviceability


PLEASE NOTE: The product weighs 491 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

119,000 BTU Output Cast Iron Oil Boiler - Chimney Vent

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons