LT-160, 42 Gallon - 93,000 BTU Indirect Water Heater Zoom

LT-160, 42 Gallon - 93,000 BTU Indirect Water Heater

SKU:LT-160

Brand: Buderus

Buderus
Qty Price
$1,599.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

BTU Input: 93000
Application: Plumbing
Capacity (Gallons): 42
Water Connection: 1"
Length: 36-1/4"
Height (Inches): 25.75
Width: 25-3/4"
Weight (lbs): 220 lbs
Warranty: Limited 8 Year Warranty

Description for Buderus LT-160

Overview
In North America the average household spends around 30% of energy costs on their domestic hot water. With this in mind Buderus designs its hot water tanks to work more economically and efficiently. Buderus pioneered new methods of producing and storing domestic hot water, so you are assured of greater operating efficiencies, lower fuel consumption and consistent hot water, all while saving money.

Buderus' patented Thermoglaze® is a ceramic material which is thermally bonded to the internal components of the tank to provide a glass-like coating. This unique coating protects against the corrosive affects of minerals that naturally appear in water, maximizing the life of the tank, while minimizing the number of service calls. Constructed of the highest quality materials, including the Thermoglaze® coating on all the interior surfaces, Buderus tanks also have excellent insulation resulting in less than a ¼°F loss of heat per hour. The larger surface area of the heat exchanger in a Buderus tank delivers excellent recovery rates.

Buderus domestic hot water tanks offer features that provide for ease of installation, simple maintenance and reliable operation. All models are equipped with a magnesium anode rod for protection against corrosion, a P&T valve and drain for quick installation, and use adjustable screw-on feet for leveling. An easy-access cover aids in cleaning and maintaining the coil and tank interior. Standard on the S120, a Honeywell aquastat can be ordered separately for the other tanks.

Buderus domestic hot water tanks are designed with features that allow them to fit all needs. Short on space? The LT horizontal tanks are designed to fit under a Buderus boiler resulting in a smaller footprint. For domestic hot water priority add a Buderus Logamatic control. With this option, even on cold mornings when the boiler is working hard, you will always have plenty of hot water for showers. Equipped with a recirculation option Buderus tanks work more efficiently so that hot water is not wasted.

Features

  • Economical - better insulation. High density fluoro-carbon free bonded-foam insulation for better maintenance of stored hot water temperature.
  • Large surface area heat exchanger for excellent recovery rates.
  • Corrosion Protection - the Buderus Thermoglaze® process protects the interior of the tank from corrosion caused by most types of water.
  • Easy access cover for cleaning of coil and tank interior.
  • Horizontal tanks for small footprint, vertical tanks for improved recovery rates.
  • Standard magnesium anode rod for active corrosion protection.

PLEASE NOTE: The product weighs 158 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

LT-160, 42 Gallon - 93,000 BTU Indirect Water Heater

REVIEW SNAPSHOT®

by PowerReviews
BuderusLT-160, 42 Gallon - 93,000 BTU Indirect Water Heater
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(4 of 5 customers found this review helpful)

 
5.0

Compact, well made and efficient

By Cozy in Vermont

from VT

Verified Reviewer

Comments about LT-160, 42 Gallon - 93,000 BTU Indirect Water Heater:

I installed one of these indirect water heaters under a Buderous oil fired boiler. It will work with other brands of boilers too. It is compact, heats up quickly and is VERY well insulated. Buderous claims 1/4 degree heat loss per hour. In the summertime when there is no call for space heating and no hot water is being drawn, the burner will only fire for a minute or so every few hours to keep the hot water up to temp. This unit has a user replaceable magnesium anode and instructions on how to test it's efficiency once a year. The construction quality is second to none. This replaced a tankless water heater which was scalding hot for a minute before cooling down and then slowly warming up. When taking a shower it was necessary to keep adjusting the shower temperature. Lots of water was wasted during the"scalding" phase. It was not possible for two people to shower at the same time or to run the dishwasher or washing machine at the same time. The old tankless heater also made it necessary for the old boiler to maintain high temperatures which was a total waste of energy especially in summertime. With the Buderous hot water tank, the boiler only runs once in awhile and saves lots of energy. Two showers and a dishwasher or washing machine can now run concurrently. I am very happy with the Buderous.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • LT-160, 42 Gallon - 93,000 BTU Indirect Water Heater

    Q:

    does this work with Oil fired boilers??
    Asked on 12/11/2010 by newtechie from nj

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use this unit with an oil fired boiler.

      Answered on 12/14/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?