Description
Buderus' patented Thermoglaze® is a ceramic material which is thermally bonded to the internal components of the tank to provide a glass-like coating. This unique coating protects against the corrosive affects of minerals that naturally appear in water, maximizing the life of the tank, while minimizing the number of service calls. Constructed of the highest quality materials, including the Thermoglaze® coating on all the interior surfaces, Buderus tanks also have excellent insulation resulting in less than a 1/4°F loss of heat per hour. The larger surface area of the heat exchanger in a Buderus tank delivers excellent recovery rates.

Buderus LT horizontal LT tanks are designed to fit under a Buderus boiler resulting in a smaller footprint. They are a reliable and clean way to store hot water.

Read more
Specs
BTU Input:
161000
Application:
Heating
Capacity (Gallons):
79
Length:
57-3/4"
Height (Inches):
25.75
Width:
25-3/4"
Weight (lbs):
363 lbs
Warranty:
Limited 8 Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A