S120, 116,000 BTU Indirect Water Heater Zoom

S120, 116,000 BTU Indirect Water Heater

SKU:S120

Brand: Buderus

Buderus
S120 has been discontinued.
Direct Replacement:
SKU: S32
Brand: Buderus
0

Resources

Specs

BTU:
?
116000
Capacity (Gallons): 32
Diameter (Inches): 20"
Height (Inches): 37
Water Connection: 3/4"

Description for Buderus S120

The S120, with its high quality Thermoglaze coating on all interior surfaces, 32 gallon storage capacity, and limited lifetime warranty, adapts readily to the Buderus Logamatic Control. It has a high capacity, low pressure drop heat exchanger for excellent recovery, standard Honeywell aquastat with adjustable differential included, and a magnesium anode rod for tank protection. The S120 has an easy top clean-out and inspection access opening and adjustable screw-in bolts for leveling of the tank.

Features:

  • Efficient and Economical
  • Excellent Recovery Rates
  • Superior Insulation
  • Easy Access Cover for Cleaning

PLEASE NOTE: The product weighs 158 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

S120, 116,000 BTU Indirect Water Heater

REVIEW SNAPSHOT®

by PowerReviews
BuderusS120, 116,000 BTU Indirect Water Heater
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
1.0

Nine Year Life Span

By admiralbrown

from Central Connecticut

Verified Reviewer

Comments about S120, 116,000 BTU Indirect Water Heater:

Awful product. Even with a timely anode replacement the thermoglaze coating fails, crumbles to the bottom of the tank, clogs the drain valve and then corrodes the bottom of the tank. Finally the tank leaks from the bottom.
Worse is that recently three were sent in for warranty claims and all claims were denied. Just easier to apologize and then replace the tank at cost for the customer with a different brand's indirect tank.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • S32, 31.7 Gallon Indirect Water Heater

    Q:

    What is the EF/Thermal Efficiency of this product?
    Asked on 2/22/2016 by Jack

    1 answer

    • CUSTOMER CARE

      A:

      This is an indirectly fired water heater. There is no efficiency rating as it depends on the boiler it is connected with.

      Answered on 2/25/2016 by SupplyHouse Staff from New York
  • S120, 116,000 BTU Indirect Water Heater

    Q:

    What is minimum recommended btu boiler input for this water heater?
    Asked on 12/21/2014 by Nick

    1 answer

  • S120, 116,000 BTU Indirect Water Heater

    Q:

    is the large enough for 2/3 bathrooms?
    Asked on 3/4/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Possibly, but this depends on the capacity of the boiler that this tank will be used with.

      Answered on 3/20/2012 by PexSupply Staff from NY
  • S120, 116,000 BTU Indirect Water Heater

    Q:

    what is the recovery rate for this model? and the st150
    Asked on 8/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This depends on the boiler that is connected to the indirect water heater.

      Answered on 8/22/2011 by PexSupply Staff from NY
  • S120, 116,000 BTU Indirect Water Heater

    Q:

    Do you recommend using this with a Buderus G 224 Boiler and what would the EF be for that set up? This would be a replacement for a Rheem CL41X50 50 Gal 40k BTU gas water heater with a 74 gal first hour rating. We are looking for a long lasting and more efficient option. I don't like tankless water heaters especially because of the old galvanized pipes and don't want to install a new gas supply line either. I thought that using the existing boiler might be a good idea. What do you recommend?
    Asked on 5/19/2011 by Energy Geek from SLC

    1 answer

    • CUSTOMER CARE

      A:

      Only the boiler, which actually makes the hot water, would have an EF number associated with it. The standby loss is 0.5°F per hour.

      Answered on 5/20/2011 by PexSupply Staff from NY
  • S120, 116,000 BTU Indirect Water Heater

    Q:

    What is the Energy Star rating for this product?
    Asked on 2/25/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The energy factor for any indirect water heater will be directly tied to that of the boiler it is being used with. We can tell you that this unit has a 1 °F standby loss.

      Answered on 2/25/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?