18 AWG, 4 Conductor Thermostat Wire (250 ft) Zoom

18 AWG, 4 Conductor Thermostat Wire (250 ft)

SKU:E9612

Brand: Bugler

Bugler
Qty Price
$56.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Length (Feet): 250'
Conductors: 4
Gauge: 18

Description for Bugler E9612

  • 4 Conductor
  • 18 AWG
  • U.L.
  • 250 ft

18 AWG, 4 Conductor Thermostat Wire (250 ft)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 18 AWG, 4 Conductor Thermostat Wire (250 ft)

    Q:

    I purchased the LG LS120HXV 12,000 BTU 17 SEER Inverter Heat Pump Value Line, 115v (Bundle). PLEASE CLARIFY: WHAT WIRE IS USED TO POWER THE INSIDE UNIT OF THIS SYSTEM? Thx.
    Asked on 12/2/2014 by Old House Guy from Washington, DC

    1 answer

    • CUSTOMER CARE

      A:

      you need to consult a local electrician, thats line voltage and wiring sizes may need to meet local code.

      Answered on 12/17/2014 by Supplyhouse Staff from New York
  • 18 AWG, 4 Conductor Thermostat Wire (250 ft)

    Q:

    Is this rated up to 300 V?
    Asked on 9/19/2012 by Patty Mayonaisse

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 9/19/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?