Outdoor Reset Module for ES2 Boilers

Outdoor Reset Module for ES2 Boilers

SKU:102723-01

Brand: Burnham

Burnham
Qty Price
$389.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
1

Description for Burnham 102723-01

Features

  • IQ Option Card
  • Domestic Hot Water Priority
  • For Use w/ Option Control Panel
  • W/ Outside Air Temperature Sensor
  • Instructions
  • Unit Pack

Outdoor Reset Module for ES2 Boilers

REVIEW SNAPSHOT®

by PowerReviews
BurnhamOutdoor Reset Module for ES2 Boilers
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Really improves boiler performance

By EGN

from Washington, DC

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about Outdoor Reset Module for ES2 Boilers:

        Selected this as an add on for my ES2 boiler. The hook up was easy to understand. The sensor is siimple to install, and the module is easy to monitor. The boiler now runs at 130F on a regular basis (default min recommended temperature since it is vented through a flue) insteat of the normal 180F. House is heated more evenly, and has reduced the total gas used by the appliance (compared to similar periods last year). Worth the cost if you have an ES2.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • Outdoor Reset Module for ES2 Boilers

          Q:

          Isn't this ODR module the same one that is used on the MPO-IQ series of boilers?
          Asked on 7/3/2012 by Jeff from NJ

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this module is used on ES2, ESC, Series 3, and MPO-IQ boilers.

            Answered on 7/10/2012 by PexSupply Staff from NY
        • Outdoor Reset Module for ES2 Boilers

          Q:

          Does this module essentially "modulate" the water temperature?
          Asked on 3/15/2012 by Carl from Anchorage, AK

          1 answer

          • CUSTOMER CARE

            A:

            This module will modify the boiler's water temperature based on outdoor conditions.

            Answered on 3/15/2012 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons