P203 45,000 BTU Output, Electronic Ignition Cast Iron Boiler (Propane) Zoom

P203 45,000 BTU Output, Electronic Ignition Cast Iron Boiler (Propane)

SKU:203PIL-TEI2

Brand: Burnham

Burnham
Qty Price
$1,929.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
4
1

Specs

Fuel Type: Propane
Efficiency:
?
82.6%
System Type: Hydronic (Water)
Width (Inches): 20"
Height (Inches): 45.625
Features: EI/Spark Ignition
Vent Size: 4"
Water Connection: 1-1/2"
Gas Connection: 1/2"
BTU Input: 62000
DOE Rating:
?
52000
IBR Rating:
?
45000
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Vent Type: Atmospheric
Boiler Type: Standard
Depth (Inches): 24-3/4"

Description for Burnham 203PIL-TEI2

Note: Product Title reflects this boiler's IBR Net Output Rating

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.

Features:

  • AFUE 82.6%
  • Natural Draft
  • LP Gas
  • Cast Iron Heat Exchanger, 2 10 Sections
  • Direct Replacement for Thousands of Existing Boiler Installations
  • Solid, Reliable, Time-Tested Design
  • Electronic Ignition
  • Lifetime Limited Warranty

PLEASE NOTE: The product weighs 272 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

P203 45,000 BTU Output, Electronic Ignition Cast Iron Boiler (Propane)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons