Series 3 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (Nat Gas) Zoom

Series 3 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (Nat Gas)

SKU:305NI-T

Brand: Burnham

Burnham
Qty Price
$2,379.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 140000
IBR Rating:
?
102000
DOE Rating:
?
118000
Efficiency:
?
84%
System Type: Hydronic (Water)
Vent Type: Atmospheric
Features: EI/Spark Ignition
Atmospheric Vent
Width (Inches): 18-1/2"
Height (Inches): 41
Depth (Inches): 33"
Supply Size: 1-1/4"
Return Size: 1-1/4"
Weight (lbs): 353 lbs
Water Contents (Gal): 4
Vent Size: 6"
Relief Valve: 3/4"
Gas Valve: 1/2"

Description for Burnham 305NI-T

Note: Product Title reflects this boiler's IBR Net Output Rating

The Series 3 shares many of its features with the award winning ES2, including the durable cast iron heat exchanger, rugged heavy gauge steel base and the innovative IQ Control System. The IQ Control System allows the Series 3 to be easily equipped with an optional Energy Saving control package that, according to many studies, can deliver up to a 15% reduction in fuel consumption. In addition, the Series 3 provides even more flexible chimney venting options making it the right choice for millions of homes.

Features:

  • Exclusive IQ Control System platform
  • Optional LCD touch screen for system monitoring
  • Time proven cast iron design for durability and reliability
  • Optimum venting flexibility for homes with existing chimneys
  • Limited Lifetime Manufacturer's Warranty
  • Optional 5 or 10-year Extended Warranties

PLEASE NOTE: The product weighs 353 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Series 3 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
BurnhamSeries 3 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (Nat Gas)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Burnham Model 305bni-t

By Rick

from Green,Ohio

Pros

    Cons

      Best Uses

        Comments about Series 3 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (Nat Gas):

        I had my 35+ year old Burnham boiler replaced with another Burnham boiler.
        I am 64 years old it will out live me.
        I have a 3500 square foot colonial in Green, Ohio,where the winters have been very cold this year.
        The house is well insulated.
        When outside temps were -15 degrees below zero the house maintained 53 degrees.The old Burnham was having problems at the time,it was time to retire.The boiler itself was ok,just old.I did not want to keep adding external components.
        American made and a good example of American quality.
        When its running you can hardly tell,and it is keeping the house very comfortable.I love it!
        With the 84% efficiency rating I know my gas bill will reflect a huge savings.
        The old Burnham efficiency must have been good because my gas bill averaged about $89.00 a month during the winter.I keep my house at 65-70 degrees.Can't wait to see my savings with the new one.

        • Was this a gift?:
        • No

        (0 of 1 customers found this review helpful)

         
        4.0

        SO FAR SO GOOD I WOULD BUY AGAIN

        By RON THE MAN

        from STREETSBORO OHIO

        Verified Buyer

        Comments about Series 3 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (Nat Gas):

        I USED THIS PRODUCT IN MY HOME AND IT HAS DONE WHAT I WANTED IT DO DO THE THING THAT IS GREAT TO ME IS THE IQ PANEL AND SO FAR I LIKE WHAT I GOT.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • Series 3 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (Nat Gas)

          Q:

          type of ignition
          Asked on 6/9/2012 by Paul from Erie,Pa

          1 answer

          • CUSTOMER CARE

            A:

            This uses electronic/spark ignition.

            Answered on 6/21/2012 by PexSupply Staff from NY
        • Series 3 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (Nat Gas)

          Q:

          I need a replacement boiler for a 100 yo house. We are converting from steam/radiators to hot water / fan convectors. We have a clay-lined chimney (that is shared with another house).

          I don't understand the differences between the Series 3 and the ES2 series. Can you summarize for me?
          Asked on 3/19/2012 by Frank from Central NJ USA

          1 answer

          • CUSTOMER CARE

            A:

            ES2 models are slightly more efficient. The 85% efficiency rating is important because it's the threshold for Energy Star certification and many utility company rebates.

            Answered on 3/20/2012 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?