Right Valve Enclosure Assembly for 9A Baseray Baseboard Heater Zoom

Right Valve Enclosure Assembly for 9A Baseray Baseboard Heater

SKU:6074120

Brand: Burnham

Burnham
Qty Price
$23.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Specs

Accessory For: 9A

Description for Burnham 6074120

Right Valve Enclosure Assembly for 9A Baseray Baseboard Heater

Right Valve Enclosure Assembly for 9A Baseray Baseboard Heater

REVIEW SNAPSHOT®

by PowerReviews
BurnhamRight Valve Enclosure Assembly for 9A Baseray Baseboard Heater
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
5.0

perfect replacement

By dduff617

from lexington, ma

Verified Buyer

Comments about Right Valve Enclosure Assembly for 9A Baseray Baseboard Heater:

i have baseray baseboards in my house, including in a bathroom. the bathroom environment is harsh and the end cap of one of my units was badly rusted. i was pleasantly surprised to find replacements at pexsupply and also at how easy it was to slip the old end cap out and put in a new one. unit comes primed, so i had to spray-paint it before installing.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Right Valve Enclosure Assembly for 9A Baseray Baseboard Heater

    Q:

    this product is made of what?
    Asked on 9/1/2015 by mike from bennington vt

    1 answer

    • CUSTOMER CARE

      A:

      The Baseray baseboard heaters are Cast Iron units.

      Answered on 2/10/2016 by SupplyHouse Staff from NY
  • Right Valve Enclosure Assembly for 9A Baseray Baseboard Heater

    Q:

    I have a couple of end caps that look like this. The whole assembly is approximately 10 inches high by 6 inches wide. What are the dimensions of this product?
    Asked on 2/21/2015 by Mr Ro. from Hurley, NY

    1 answer

    • CUSTOMER CARE

      A:

      Approx. 10X6"

      Answered on 2/26/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?