1 Zone 120V Switching Relay w/ internal transformer, 1 Spst line relay Zoom

1 Zone 120V Switching Relay w/ internal transformer, 1 Spst line relay

SKU:80160117

Brand: Burnham

Burnham
Qty Price
$127.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Zones:
?
1
Width: 4-1/4"
Height: 5-1/4"
Amperage:
?
10.2
Power Method: 120V
Voltage:
?
120v
Depth (Inches): 2-5/16"
Ambient Conditions: 105°-115°F Max
105 F Max for 50 Hz
115 F max for 60 Hz
Relays: Spst Line Voltage
Switch Action: SPST
Connection Type: 2-Wire

Description for Burnham 80160117

Provide intermediate switching of a line voltage device from a low voltage controller .
Features
Integral transformer provides low voltage power for control circuit.

Product Specifications

  • Description: Switching Relay with internal transformer, for switching one line voltage load.
  • Application Provide intermediate switching of a line voltage device form a low voltage controller
  • Switching Action SPST
  • Coil Ratings Current 0.4A
  • Coil Ratings Voltage 24 Vac
  • Temperature Range (F) 115 F maximum ambient for 60 Hz. 105 F Max. Ambient for 50 Hz.
  • Temperature Range (C) 46 C maximim ambient for 60 Hz. 41 C maximum ambient for 50 Hz.
  • Dimensions (in.) 5 1/4 in. high x 4 1/4 in. wide x 2 5/16 in. deep
  • Dimensions (mm) 133 mm high x 108 mm wide x 59 mm deep
  • Electrical Ratings - Primary Voltage 120V. 50/60 Hz
  • Electrical Connections (Control Circuit) 2-Wire
  • Approvals, Underwriters Laboratories Inc, Listed: File No. E4436, Guide No. XAPX
  • Approvals, Canadian Standards Association, Certified: File No. LR1620
  • Includes Integral transformer, enclosure
  • Tradeline Value Tradeline
  • Electrical Ratings (Maximum Input) 5.0 W Electrical Ratings (Primary Voltage) 120V, 50/60 Hz
  • Contacts Electrical Rating Main Contacts 120 Vac 10.2A AFL. 61.2A ALR. 10A Resistive
  • Contacts Electrical Rating Main Contacts 240 Vac 5.1AA ALF. 30.6A ALR. 6.0A Resistive
  • Electrical Rating: Maximum Input 5.0W Contacts
  • Electrical Ratings (120 Vac AFL) 10.2A AFL, 61.2A ALR, 10.0A resistive

1 Zone 120V Switching Relay w/ internal transformer, 1 Spst line relay

Q&A: Ask the Questions, share answers