Tekmar One Stage Setpoint Control Zoom

Tekmar One Stage Setpoint Control

SKU:80160194

Brand: Burnham

Burnham
Qty Price
$311.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Application: Single Boiler
Width: 2-7/8"
Height: 4-3/4"
Stages:
?
1 Heat
1 Heat/1 Cool
1 Cool
User Interface: Push Button
LCD
Voltage:
?
24v
Depth (Inches): 7/8"
Ambient Conditions: Indoor Only: -20°-120°F < 90% RH non-condensing
Power Supply: 24 V (ac)
32 V (dc)
Relays: 240 V (ac) 8 A-1/3 hp-pilot duty 240 VA
Temperature Range (F): -40°-239°F
Min Temp (F): -40°F
Max Temp (F): 239°F
Control: Microprocessor Control
Weight (lbs): .7 lbs
Accuracy: +/- 0.5°F w/ up to 500 feet of 18 AWG wire to sensors
Sensors: NTC Thermistor
10 k ohm @ 77°F
Temperature Display: -85 to 302°F
Differential:
?
1° to 40°F
Max Temp Differential: 40°F
Min Temp Differential: 1°F
Programmed Settings: Ten year memory backup
Cycle: 30 sec. to 19 min. 50 sec
Time Delay: 0 to 19 min. 50 sec.
Enclosure Type: C

Description for Burnham 80160194


The One Stage Setpoint Control 150 is a microprocessor-based control with a digital display and a remote sensor. The 150 has an extremely wide setpoint range and is accurate to within +0.5+F. Pulse width modulation control logic is provided for slow responding systems. Either heating or cooling systems can be controlled through the SPDT output relay.
Specifications:
Literature: D 150, A 150's, D 001, D 070
Control: Microprocessor control; This is not a safety (limit) control
Packaged Weight: 0.7 lb. (330 g), Enclosure C, white PVC plastic
Dimensions: 4-3/4" H x 2-7/8" W x 7/8" D (120 x 74 x 22 mm)
Approvals: CSA C US, meets ICES & FCC regulations for EMI/RFI
Ambient Conditions: Indoor use only, -20 to 120+F (-30 to 50+C), < 90% RH non-condensing
Power Supply: Class 2, 24 V (ac) +10% 50/60 Hz 1 VA or 32 V (dc) +20% 0.02 A
Relays: 240 V (ac) 8 A, 1/3 hp, pilot duty 240 VA
Sensors Included: NTC thermistor, 10 kW @ 77+F (25+C +0.2+C) +=3892 Universal Sensor 071
Optional Devices: Tekmar type #: 070, 071, 072, 073, 076, 077, 078, 079
Programmed Settings: Ten year memory backup
Control Accuracy: +0.5+F (+0.3+C) with up to 500 feet (150 m) of 18 AWG wire to sensors
Temperature Display: -85 to 302+F (-65 to 150+C)
Setpoint Operation: -40 to 239+F (-40 to 115+C)
Differential (Bang/Bang): 1 to 40+F (1 to 22+C)
Differential (PWM): 3 to 40+F (2 to 22+C)
Time Delay (Bang/Bang): 0 to 19 min. 50 sec.
Cycle Length (PWM): 30 sec. to 19 min. 50 sec.
Operating Mode: Heating / Cooling
Temperature Display: Fahrenheit / Celsius

Tekmar One Stage Setpoint Control

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons