Grundfos UPS40-40/4, 2" Single Stage, 3 Spd Motor 4 Pole, 115V/60HZ

Grundfos UPS40-40/4, 2" Single Stage, 3 Spd Motor 4 Pole, 115V/60HZ

SKU:8056193

Brand: Burnham

Burnham
Qty Price
$1,065.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Speeds: 3
Size: 2"
Voltage:
?
115v
Hertz: 60
Poles: 4

Description for Burnham 8056193

Specifications:

  • Grundfos UPS40-40/4
  • 2"
  • Single Stage
  • 3 Speed Motor
  • 4 Pole
  • 115V
  • 60HZ
  • Grundfos UPS40-40/4, 2" Single Stage, 3 Spd Motor 4 Pole, 115V/60HZ

    Q&A: Ask the Questions, share answers