Description
Overview:

Two-Position Draft Damper Actuators. Use with two-wire 24V room thermostats or other low voltage controllers to operate the draft damper on solid fuel furnaces or boilers and other similar light duty applications.
Features:
  • Low voltage, spring-return damper actuator.
  • Equipped with mounting bracket for wall, duct or direct appliance mounting to control draft damper through an actuator arm or chain linkage arrangement.
  • Actuator wheel rotates in a clockwise direction (when facing the wheel) when energized.
  • Read more
    Specs
    Frequency:
    60 Hz
    Fail Safe Mode:
    Spring Return
    Control Signal:
    SPST
    Temperature Range (F):
    40°F to 125°F
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–7:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A