Natural Gas Valve IN3-IN6, VR8204C3007 Zoom

Natural Gas Valve IN3-IN6, VR8204C3007

SKU:81660145

Brand: Burnham

Burnham
Qty Price
$119.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Specs

Application: Valve
Type: Gas Valve
Accessory For: IN3-IN6 Boilers
System Type: Natural Gas

Description for Burnham 81660145

Natural Gas Valve IN3-IN6, VR8204C3007

Natural Gas Valve IN3-IN6, VR8204C3007

REVIEW SNAPSHOT®

by PowerReviews
BurnhamNatural Gas Valve IN3-IN6, VR8204C3007
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Perfect replacement

By Speedy

from Wi

Verified Buyer

Comments about Natural Gas Valve IN3-IN6, VR8204C3007:

Great replacement

  • Was this a gift?:
  • No
 
5.0

Exactly what I needed!

By Geno

from Brighton, CO

Verified Buyer

Comments about Natural Gas Valve IN3-IN6, VR8204C3007:

So easy to install!

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers