Safety Relief Valve, 15 PSI for All Res. Steam Boilers Zoom

Safety Relief Valve, 15 PSI for All Res. Steam Boilers

SKU:81660530

Brand: Burnham

Burnham
Qty Price
$15.15
/ each
$145.50 / box (10 units x $14.55)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Application: Heating
Accessory For: All Res. Steam Boilers

Description for Burnham 81660530

Safety Relief Valve, 15 PSI for All Res. Steam Boilers

Safety Relief Valve, 15 PSI for All Res. Steam Boilers

REVIEW SNAPSHOT®

by PowerReviews
BurnhamSafety Relief Valve, 15 PSI for All Res. Steam Boilers
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Perfect Fit

By Handson

from Akron, Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Safety Relief Valve, 15 PSI for All Res. Steam Boilers:

        The Safety Relief Valve was a perfect replacement part for my old steam boiler.

        • Was this a gift?:
        • No
         
        5.0

        15 PSI Burnham Steam Valve

        By Cam

        from Middleboro, MA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Safety Relief Valve, 15 PSI for All Res. Steam Boilers:

              It was quite a hunt to find this valve. Most places carry a 30 PSI version, but not the 15 PSI. The valve is going to replace the original on my steam boiler which has lasted 12 years. This is the same brand, so maybe it will last as long. I love my steam radiators.

              • Was this a gift?:
              • No
               
              5.0

              GREAT PRODUCT - SERVICE - NICE PEOPLE

              By L & P G

              from SCRANTON, PA.

              Verified Buyer

              Comments about Safety Relief Valve, 15 PSI for All Res. Steam Boilers:

              Great price quick shipping and just plain nice normal people to deal with.

              (1 of 1 customers found this review helpful)

               
              5.0

              It works

              By Brian

              from Sudbury, MA

              Verified Buyer

              Comments about Safety Relief Valve, 15 PSI for All Res. Steam Boilers:

              How I use the product: Well, it's a pressure relief valve, so I screwed it into my boiler to replace the old one which leaked.
              What's great about it: It don't leak. Yet.
              What's not great about it: Nothing, yet. Call me back in 40 years, and if it still don't leak I'll be really impressed!

              Displaying reviews 1-4

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 2 Answers
              Displaying question 1
              • Safety Relief Valve, 15 PSI for All Res. Steam Boilers

                Q:

                I have a Series 2 (Model B) burnham gas boiler. The valve I took off was a 30 PSI. I replaced it with the 15 PSI and it is still leaking. Do you have any suggestions on what the problem is? From what I have read, the 15 PSI is the correct one.
                Asked on 12/18/2013 by Gary from United States

                2 answers

                • VERIFIED BUYER

                  A:

                  Installing a lower pressure will always keep the system leaking boiler
                  system working pressure is 12 to 15 PSI. Install a new 30 PSI PRV and
                  replace the expansion tank. the bladder is probably blown.
                  Gilbert Pond
                  Pond's Plumbing & Heating (Idaho)

                  Answered on 12/19/2013 by Anonymous
                • VERIFIED BUYER

                  A:

                  Make sure it is installed in the correct orientation. I had a dripping one,  replaced it, still dripped. Looked at instructions and found it had to be vertical I believe, but was put in horizontal. Double check instructions for correct orientation and re-plumb if necessary.
                  Kevin Zaitz

                  Answered on 12/18/2013 by Anonymous
              Displaying question 1

              Do you have a question about this product?