HW Q309A1988 Thermocouple for IN Series 2 Boilers, 30" Lead Zoom

HW Q309A1988 Thermocouple for IN Series 2 Boilers, 30" Lead

SKU:8236024

Brand: Burnham

Burnham
Qty Price
$17.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Application: Heating
Accessory For: IN Series 2 Boilers

Description for Burnham 8236024

HW Q309A1988 Thermocouple for IN Series 2 Boilers, 30" Lead

HW Q309A1988 Thermocouple for IN Series 2 Boilers, 30" Lead

REVIEW SNAPSHOT®

by PowerReviews
BurnhamHW Q309A1996 Thermocouple for IN Series 2 Boilers, 36" Lead
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Saved me a $200.00 repair bill

By Gasman

from Boston, MA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about HW Q309A1996 Thermocouple for IN Series 2 Boilers, 36" Lead:

        I took a stab in the dark that I had a thermocouple problem. I couldn't find the one I needed locally and the plumber wanted at least $150.00 to make a housecall plus the price of the parts, which most likely he would have to go out and grab. Sounds like a day to me. Supplyhouse came thru with quick shipping and the correct part. 15 minutes later I had my pilot light running. I did check for gas leaks before calling for heat. Thanks

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers