AL70SL Alliance Hydrastone-Lined Indirect Water Heater Zoom

AL70SL Alliance Hydrastone-Lined Indirect Water Heater

SKU:AL70SL

Brand: Burnham

Burnham
Qty Price
$1,486.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(2 Available)
4

Specs

BTU Input: 120000
Capacity (Gallons): 70
Height (Inches): 45.75
Diameter (Inches): 28"
Size: 3/4"
Circulator (GPM): 6
Continuous Draw: 217 Gallons/Hr @135F
1st Hour Delivery (Gallons): 294 Gallons @ 135°F
Warranty: 10 Year Limited Warranty on Tank/1 Year Limited Warranty on Parts
Application: Plumbing
Water Connection: 3/4"
Max PSI (Boiler): 45 psi
Max PSI (Domestic): 150 psi

Description for Burnham AL70SL


  • Maximum First Hour Rating at 135°F (gal./hr.) : 294
  • Continuous Draw Rating at 135°F (gal./hr.) : 217
  • Standby Loss (°F/hr.) : .45
  • Minimum Boiler Output (MBtu/hr.) : 120
  • Boiler Water Flow Rate (gal./min.) : 6
  • Pressure Drop through Coil (ft. w.c.) : 10
  • Storage Capacity (gal.) : 70
  • Height (in.) : 45-3/4
  • Diameter (in) : 28
  • Maximum Allowable Working Pressure : 150 psi
  • Approximate Shipping Weight (lbs.) : 300
  • A 10-year full tank replacement, two-year labor and one year on parts, which include the coil, come with every Alliance SL.
  • Hydrastone-lining
    The concept of stone-lined water tanks is not a new one, and has been proving successful against corrosion for ages. Many of the stone-lined tanks are installed are 25-30 years old. In fact, the New England area has been using stone-lined tanks for years due to their water supply being very acidic and has been devastating to glass lined tanks.
    Br> What makes the Alliance SL unique is the Hydrastone-lining. This one half inch lining protects the steel tank from the corrosive action of water. When the water first enters the tank, it is absorbed into the Hydrastone-lining permanently. This water loses its oxygen and becomes inert, non-corrosive water which then acts as a protective wall between the hot water and steel tank. This unique process and design makes Alliance SL water heaters a great choice for domestic hot water applications.

PLEASE NOTE: The product weighs 391 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

AL70SL Alliance Hydrastone-Lined Indirect Water Heater

REVIEW SNAPSHOT®

by PowerReviews
BurnhamAL70SL Alliance Hydrastone-Lined Indirect Water Heater
 
3.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
3.0

rec'd it Dec. 18th

By gary the plumber

from northern new mexico

Verified Buyer

Comments about AL70SL Alliance Hydrastone-Lined Indirect Water Heater:

good shape , yet very late.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons