Alpine 63,000 BTU Output Condensing Boiler (Wall or Floor Mount) Zoom

Alpine 63,000 BTU Output Condensing Boiler (Wall or Floor Mount)

SKU:ALP080W

Brand: Burnham

Burnham
Qty Price
$2,999.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
5
1

Specs

Fuel Type: Propane
Natural Gas
Efficiency:
?
91.5%
System Type: Hydronic (Water)
Height (Inches): 32.1875
Features: EI/Spark Ignition
Condensing
Direct Vent
Wall Mounted
Depth (Inches): 12-9/16"
Vent Size: 3"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 80000
IBR Rating:
?
63000
DOE Rating:
?
72000
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Boiler Type: High Efficiency
Width (Inches): 16-11/16"
Application: Heating
Vent Type: PVC
CPVC
Direct Vent

Description for Burnham ALP080W

Note: Product Title reflects this boiler's IBR Net Output Rating

The Alpine is one of the most efficient, energy-saving boilers on the market today. Every Alpine boiler is equipped with a number of advanced technologies to constantly monitor boiler performance and match fuel consumption directly to heating demand. The Alpine incorporates outside temperature sensing technology that automatically adjusts the firing rate of the boiler based on the outside air temperature. It also continuously monitors system safety parameters to ensure years of comfortable, safe, reliable operation. Today's Alpine is the peak of performance.

Hydro-Core Near Boiler Installation Options:

  • NBP4-080 1" Alpine Complete Piping Kit
  • FS-184 1" Alpine Component Kit
  • FS-185 1-1/4" Alpine Component Kit

    PLEASE NOTE: The product weighs 137 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Alpine 63,000 BTU Output Condensing Boiler (Wall or Floor Mount)

REVIEW SNAPSHOT®

by PowerReviews
BurnhamAlpine 63,000 BTU Output Condensing Boiler (Wall Mount)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 2 customers found this review helpful)

 
5.0

Platinum Product

By CAH

from N.Y.

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about Alpine 63,000 BTU Output Condensing Boiler (Wall Mount):

        With the proper contractor this product blows away its compeditors.Find the right qualified installer..This product is for the home owner who is serious about making an investment in a product with a contractor who is trained.Great product by far. Do your homework consumers....

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Alpine 63,000 BTU Output Condensing Boiler (Wall Mount)

          Q:

          Hi,

          I'm trying to figure out what size boiler I need. I live in Anchorage, Alaska, 2500 sq ft single family house, 2 story. Hot water baseboard. Older house, not well insulated. I have 5 heating zones and an Amtrol hot water heater on the 6th zone. I think I need about 100,000 BTU but I'm not clear if this is output or input.

          Thank you,

          Paul Adelman
          Asked on 6/13/2013 by Paul Adelman from Anchorage, AK

          1 answer

          • CUSTOMER CARE

            A:

            A boiler with a 100,000-BTU output rating would provide 40 BTUs per square foot. There's a good chance that you would need more than this in a poorly-insulated house in Alaska. We would recommend that you have an on-site, room by room heat loss calculation performed on the house.

            Answered on 6/28/2013 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons