Alpine 119,000 BTU Output Condensing Boiler (Wall or Floor Mount) Zoom

Alpine 119,000 BTU Output Condensing Boiler (Wall or Floor Mount)

SKU:ALP150W

Brand: Burnham

Burnham
Qty Price
$4,088.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
31

Resources

Specs

Fuel Type: Propane
Natural Gas
Efficiency:
?
92.2%
System Type: Hydronic (Water)
Height (Inches): 32.1875
Features: Wall Mounted
EI/Spark Ignition
Direct Vent
Condensing
Depth (Inches): 19-11/16"
Vent Size: 3"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 150000
DOE Rating:
?
137000
IBR Rating:
?
119000
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Boiler Type: High Efficiency
Width (Inches): 16-11/16"
Application: Heating
Vent Type: PVC
CPVC
Direct Vent

Description for Burnham ALP150W

Note: Product Title reflects this boiler's IBR Net Output Rating

The Alpine is one of the most efficient, energy-saving boilers on the market today. Every Alpine boiler is equipped with a number of advanced technologies to constantly monitor boiler performance and match fuel consumption directly to heating demand. The Alpine incorporates outside temperature sensing technology that automatically adjusts the firing rate of the boiler based on the outside air temperature. It also continuously monitors system safety parameters to ensure years of comfortable, safe, reliable operation. Today's Alpine is the peak of performance.

PLEASE NOTE: The product weighs 182 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Alpine 119,000 BTU Output Condensing Boiler (Wall or Floor Mount)

REVIEW SNAPSHOT®

by PowerReviews
BurnhamAlpine 119,000 BTU Output Condensing Boiler (Wall or Floor Mount)
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Installed Alpine 150

        By Michael R

        from Andover MA

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about Alpine 119,000 BTU Output Condensing Boiler (Wall or Floor Mount):

              Have had it for 3 months. If you are thinking of any mod con boiler here are things you MUST DO!

              1. Have a proper heat loss done on your house. If you don't no matter what the know it all plumber says, it will be oversized.

              2. You must follow the manual exactly including having a closely spaced T in the plumbing and using a combustion analyzer. If the plumber doesn't have one, but he's a great price, plan on having a heating company that owns one, ready to come in and set the O2/CO2 correctly

              3. If you have a lot of small zones in your house, there is NO mod con that can modulate low enough for micro zones, so expect short cycling or plan in another $800+ for a buffer tank

              4. Either you or the installer must spend enough time with the system to correctly set the max modulation, light off RPM, min and max temp offsets. By doing this step, you minimize short cycling and fine tune the running of the boiler.

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              5.0

              Burnham Alpine 150 follow-up

              By Chris

              from NYC

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about Alpine 119,000 BTU Output Condensing Boiler (Wall or Floor Mount):

                    I first reported about my Alpine 150 not performing properly and having my plumber and a Mfg rep try and resolve. Finally the mfg technician along with the mfg support people diagnosed the problem. They replaced the burner assembly and some intake valves and the unit has been up and running beautifully for around 9+ months without so much as a hiccup. Keep the fingers crossed.

                    • Was this a gift?:
                    • No

                    (1 of 2 customers found this review helpful)

                     
                    3.0

                    Burnham Alpine 150

                    By Chris

                    from NYC

                    Pros

                      Cons

                        Best Uses

                          Comments about Alpine 119,000 BTU Output Condensing Boiler (Wall or Floor Mount):

                          This boiler is a nice compact size. The LCD read-out tells you just about everything you need to know. The electronics drawer doesn't close tight, Burnham should put a couple clips on it. I had this boiler installed August 2012 and it never has been reliable to run consistently. There is a cycling process the boiler goes through before it starts running and if something is a little out of whack it just keeps cycling and won't start. They are very tempermental. I've had my plumber out multiple times to try and adjust, I've had a Burnham rep look at it and now I'm waiting for the Mfg's tech to look at it. When it does run it is a great boiler. I don't know if the problems are external to the boiler or the boiler itself. Bottom line is I would think long and hard before purchasing this boiler again.

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 2 Answers
                          Displaying questions 1-2
                          • Alpine 119,000 BTU Output Condensing Boiler (Wall or Floor Mount)

                            Q:

                            Can this boiler (ALP150W) be installed with PVC Vent?
                            Asked on 5/3/2012 by Bob from CT.

                            1 answer

                            • CUSTOMER CARE

                              A:

                              Yes, it can.

                              Answered on 5/4/2012 by PexSupply Staff from NY
                          • Alpine 119,000 BTU Output Condensing Boiler (Wall or Floor Mount)

                            Q:

                            does this product have heating coil for domestic water inside of the unit
                            Asked on 4/7/2012 by mack from fords nj

                            1 answer

                            • CUSTOMER CARE

                              A:

                              The Alpine boiler does not have an internal domestic water coil, and it must be connected to an indirect water heater to provide heated domestic water. We do carry Triangle Tube Prestige Excellence boilers, which provide hot water for plumbing and heating in a single unit.

                              Answered on 4/9/2012 by PexSupply Staff from NY
                          Displaying questions 1-2

                          Do you have a question about this product?