Alpine 229,000 BTU Output Condensing Boiler Zoom

Alpine 229,000 BTU Output Condensing Boiler

SKU:ALP285

Brand: Burnham

Burnham
Qty Price
$5,999.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
19

Resources

Specs

Fuel Type: Propane
Natural Gas
Efficiency:
?
92.2%
System Type: Hydronic (Water)
Height (Inches): 43.4375
Features: EI/Spark Ignition
Direct Vent
Condensing
Depth (Inches): 21-13/16"
Vent Size: 4"
Water Connection: 1-1/4"
Gas Connection: 3/4"
IBR Rating:
?
229000
DOE Rating:
?
263000
BTU Input: 285000
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Boiler Type: High Efficiency
Width (Inches): 16-11/16"
Application: Heating
Vent Type: PVC
CPVC
Direct Vent

Description for Burnham ALP285

Note: Product Title reflects this boiler's IBR Net Output Rating

The Alpine is one of the most efficient, energy-saving boilers on the market today. Every Alpine boiler is equipped with a number of advanced technologies to constantly monitor boiler performance and match fuel consumption directly to heating demand. The Alpine incorporates outside temperature sensing technology that automatically adjusts the firing rate of the boiler based on the outside air temperature. It also continuously monitors system safety parameters to ensure years of comfortable, safe, reliable operation. Today's Alpine is the peak of performance.

PLEASE NOTE: The product weighs 256 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Alpine 229,000 BTU Output Condensing Boiler

Q&A: Ask the Questions, share answers