Alpine 328,000 BTU Output Condensing Boiler Zoom

Alpine 328,000 BTU Output Condensing Boiler

SKU:ALP399

Brand: Burnham

Burnham
Qty Price
$8,499.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
12

Resources

Specs

Fuel Type: Propane
Natural Gas
Efficiency:
?
94.5%
System Type: Hydronic (Water)
Height (Inches): 43.4375
Features: Direct Vent
EI/Spark Ignition
Condensing
Depth (Inches): 28-7/8"
Vent Size: 4"
Water Connection: 1-1/2"
Gas Connection: 1"
BTU Input: 399000
IBR Rating:
?
328000
DOE Rating:
?
377000
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Boiler Type: High Efficiency
Width (Inches): 16-11/16"
Application: Heating
Vent Type: PVC
CPVC
Direct Vent

Description for Burnham ALP399

Note: Product Title reflects this boiler's IBR Net Output Rating

  • Maximum Input (MBH): 399
  • Minimum Input (MBH): 80
  • DOE Heating Capacity (MBH) : 377
  • I=B=R Net Ratings (MBH) : 328
  • AFUE (%): 95

PLEASE NOTE: The product weighs 304 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Alpine 328,000 BTU Output Condensing Boiler

Q&A: Ask the Questions, share answers