Alpine 413,000 BTU Output Condensing Boiler Zoom

Alpine 413,000 BTU Output Condensing Boiler

SKU:ALP500

Brand: Burnham

Burnham
ALP500 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
4
1

Specs

Fuel Type: Propane
Natural Gas
Efficiency:
?
95%
System Type: Hydronic (Water)
Features: EI/Spark Ignition
Direct Vent
Condensing
Height (Inches): 44.875
Width (Inches): 35"
Vent Size: 4"
Water Connection: 1-1/2"
Gas Connection: 1"
BTU Input: 500000
IBR Rating:
?
413000
DOE Rating:
?
475000
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Boiler Type: High Efficiency
Width (Inches): 16-11/16"
Application: Heating
Vent Type: PVC
CPVC
Direct Vent

Description for Burnham ALP500

Note: Product Title reflects this boiler's IBR Net Output Rating

  • Maximum Input (MBH): 500
  • Minimum Input (MBH): 100
  • DOE Heating Capacity (MBH) : 475
  • I=B=R Net Ratings (MBH) : 413
  • AFUE (%): 95



PLEASE NOTE: The product weighs 375 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Alpine 413,000 BTU Output Condensing Boiler

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons