ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler (NG) Zoom

ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler (NG)

SKU:ES2-4

Brand: Burnham

Burnham
Qty Price
$1,999.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
4
1

Specs

Fuel Type: Natural Gas
BTU Input: 105000
IBR Rating:
?
77000
Efficiency:
?
85%
DOE Rating:
?
89000
System Type: Hydronic (Water)
Capacity (Gallons): 3
Gas Connection: 1/2"
Vent Size: 5"
Features: EI/Spark Ignition
Width (Inches): 15-1/2"
Weight (lbs): 301 lbs
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Vent Type: Atmospheric
Boiler Type: High Efficiency
Water Connection: 1-1/4"
Height (Inches): 41
Depth (Inches): 33"

Description for Burnham ES2-4

Note: Product Title reflects this boiler's IBR Net Output Rating

The Burnham ES2 boiler is the first all new, atmospheric, gas-fired, cast iron boiler for home heating that has been designed in decades. The ES2 Series boasts many innovative features including a proven, long-lasting, American-made cast iron heat engine, the ease and simplicity of atmospheric venting, an exclusive control system that provides features unrivaled by any boiler in the market, an unparalleled 85% efficient ENERGY STARĀ® rating for an atmospheric gas boiler, and an attractive exterior which is equivalent or superior to the design of the most sophisticated condensing boilers.

Features:

  • The only 85% AFUE Atmospheric Cast Iron Boiler Available
  • Qualifies for Energy Star Rebates
  • Efficient Operation Saves Homeowners Money
  • Innovative Design, Made in America
  • Ideal Replacement for Millions of Existing Boiler Installations
  • Burnham IQ Control System
  • True Plug & Play Controls Utilizing Burnham IQ Option Cards
  • Auxiliary High Limit
  • Optional LCD Touch Screen Display Sold Separately
  • Altitude up to 10,000 ft


PLEASE NOTE: The product weighs 301 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler (NG)

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
5.0

I can NOT fine H1 Lic to install

By Jim

from Boone, NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler:

        Great looking product but I have called many heating companies to install it and they will not install since I did not buy it from them. I have called in our area and outside the county. I need help to solve this problem!!!!

        • Primary use:
        • Personal

        (3 of 6 customers found this review helpful)

         
        5.0

        "American Made"C

        By WIZZ

        from LOCK HAVEN, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler:

              Compact

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              6 Questions | 6 Answers
              Displaying questions 1-6
              • ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler

                Q:

                I've used hot water heating system for 45 years and need to replace it. I am somewhat familiar with electrical and plumbing , my question is, Can a non professional install this unit.
                Asked on 10/17/2013 by dennis from missouri

                1 answer

                • CUSTOMER CARE

                  A:

                  We would always suggest consulting a professional when installing an expensive unit such as a boiler. We do have the install instructions listed online here, to give you an idea of what an installation would require : http://s3.pexsupply.com/product_files/ES2-4-Install.pdf

                  Answered on 10/18/2013 by PexSupply Staff from NY
              • ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler

                Q:

                CAN A NON PROFESSIONSL INSTALL THIS UNIT
                Asked on 10/17/2013 by dennis from missouri

                1 answer

                • CUSTOMER CARE

                  A:

                  We would always suggest consulting a professional for help installing a boiler. The installation manual can be found here on our site to give you an idea of what would be required :

                  http://s3.pexsupply.com/product_files/ES2-4-Install.pdf

                  Answered on 10/21/2013 by PexSupply Staff from NY
              • ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler

                Q:

                My service man recommend a ES2-3 boiler (by mail) with no info. I see the ES2-4 cost less has a higher BTU output and is also 85% efficient. Would I not be better off with the higher output which may have to run less???? Does either one come with a temperature control??? if not what do you suggest??? Thank You, Jim Egan
                Asked on 6/1/2012 by Jim retired from Ithaca, NY

                1 answer

                • CUSTOMER CARE

                  A:

                  We would recommend that you use the unit that comes closest to your BTU requirement without being too small. Oversized boilers can cause short cycling and undersized boilers may not be able to meet your heating load.

                  Answered on 6/5/2012 by PexSupply Staff from NY
              • ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler

                Q:

                does the boiler come with a circulator
                Asked on 8/3/2011 by Anonymous from watervliet new york

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, it includes a Taco 007 circulator with harness.

                  Answered on 8/3/2011 by PexSupply Staff from NY
              • ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler

                Q:

                will this burner damage my chimney?
                Asked on 5/22/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  It is recommended that you install a stainless steel liner in your chimney with this boiler.

                  Answered on 5/24/2011 by PexSupply Staff from NY
              • ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler

                Q:

                IS THIS UNIT FIELD CONVERTABLE FROM NA TO LP?
                Asked on 12/2/2010 by Anonymous

                1 answer

              Displaying questions 1-6

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons