ESC4, 68,000 BTU Output Cast Iron Gas Boiler Zoom

ESC4, 68,000 BTU Output Cast Iron Gas Boiler

SKU:ESC4

Brand: Burnham

Burnham
Qty Price
$2,359.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Vent Size: 3"
IBR Rating:
?
68000
DOE Rating:
?
78000
BTU Output: 68000
BTU Input: 91000
Efficiency:
?
85.4%
Capacity (Gallons): 3
Width (Inches): 15-1/2"
Weight (lbs): 300 lbs
Features: Power Vent
System Type: Hydronic (Water)
Vent Type: Direct Vent
Boiler Type: High Efficiency
Depth (Inches): 33"
Height (Inches): 41
Warranty: Limited Lifetime Manufacturer's Warranty

Description for Burnham ESC4

Note: Product Title reflects this boiler's IBR Net Output Rating

The ESC boiler is a modern, versatile boiler designed to maximize the comfort and efficiency of nearly any heating system by delivering the perfect balance of energy-saving performance, durability, and features for homes where a chimney-vented boiler is not an option.

Features:

  • 85% AFUE
  • Electronic ignition
  • Easy, intelligent IQ Control System™
  • Outdoor reset available - increases efficiency by 15-20%
  • Ideal for installations where chimney venting is not possible, industry standard tapping locations permit ease of replacement for thousands of existing boiler installations
  • Rear jacket panel of boiler is flat with no protrusions, simplifies transport and enables flush installations
  • Reliable, American-made cast iron heat exchanger can accept return water temps as low as 110°F
  • Lifetime limited warranty

    PLEASE NOTE: The product weighs 300 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

ESC4, 68,000 BTU Output Cast Iron Gas Boiler

REVIEW SNAPSHOT®

by PowerReviews
BurnhamESC3, 45,000 BTU Output Cast Iron Gas Boiler
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Great Product

By qatpartner

from Conifer, Colorado --altitude above 8,000

Verified Buyer

Comments about ESC7, 136,000 BTU Output Cast Iron Propane Boiler (High Altitude, Grundfos Pump):

The Burnham ESC7, 156,000 BTU OUTPUT CAST IRON HW boiler was as advertised--
Works great.
It was special ordered for Propane and High altitude.
Went thru our first winter-no problems or isues.
PEX Supply was a excellent company to work with--very honest--no issues.

  • Was this a gift?:
  • No

(8 of 8 customers found this review helpful)

 
5.0

Great boiler

By Andy the BoilerMan

from Superior, WI

Verified Reviewer

Comments about ESC4, 68,000 BTU Output Cast Iron Gas Boiler:

We use this boiler to heat our 100 year old home. We downsized from a 133000 btu boiler to this unit. We have no problem satisfying our heating needs even at -20*f.

One caveat: the listed ratings are incorrect. I believe that all the ratings have been modified to reflect new testing standards. The ESC4 is now rated at 91000 input, 78000 net, 68000 IBR as per the boiler rating labels and included documentation.

As with any new heating unit installation, make sure to perform an accurate heat loss calculation to determine what size boiler is actually needed. As I said, we downsized from 133000 input (105k out) to 91000 input (78k out) and probably could've dropped down to the ESC3 safely. We stayed a little larger so we could add a basement zone in the future and an indirect hot water heater next year.

In short, great boiler, great controls, extremely quiet, attractively packaged, good price. We opted for the 85% efficiency instead of the higher efficiency condensing unit simply because of the reliability of cast iron heat exchangers. Our payback with a higher priced modulating/condensing boiler would be about 14 years more, which is about their expected lifespan.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 7 Answers
Displaying questions 1-7
  • ESC3, 45,000 BTU Output Cast Iron Gas Boiler

    Q:

    In the cast iron boilers, what type of gasket material is used between the cast iron sections? Thanks.
    Asked on 10/1/2015 by bill

    1 answer

    • CUSTOMER CARE

      A:

      Generally some sort of polymer with some elasticity which is either referred to as a gasket or push nipple is used to make these connections.

      Answered on 3/24/2016 by SupplyHouse Staff from New York
  • ESC6, 113,000 BTU Output Cast Iron Gas Boiler

    Q:

    What venting brand that you carry do you recommend to use with this boiler?
    Asked on 7/20/2015 by drpcfix from long island ny

    1 answer

    • CUSTOMER CARE

      A:

      We carry Z-flex for our stainless steel venting which can be used with this Burnham.

      Thanks,

      Answered on 7/22/2015 by SupplyHouse Staff from New York
  • ESC7, 136,000 BTU Output Cast Iron Gas Boiler

    Q:

    Can this be converted to LP gas?
    Asked on 10/24/2014 by Les from Ligonier indiana

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can.

      Answered on 10/28/2014 by SupplyHouse Staff from NY
  • ESC6, 113,000 BTU Output Cast Iron Gas Boiler

    Q:

    Will an ESC6 or ESC7 work with an AL35SL or AL50SL indirect water heater?
    Asked on 7/31/2012 by Toby from Deadwood, SD

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they will.

      Answered on 8/1/2012 by PexSupply Staff from NY
  • ESC6, 113,000 BTU Output Cast Iron Gas Boiler

    Q:

    Elevation is in question, I live at 5000' above sea-level. ESC6 rplacement has been chosen for 2000 sq' with finished basement. Original windows and insulation. Other recommendations.
    Thank-you
    Toby
    Asked on 7/31/2012 by Toby from Deadwood, South Dakota

    1 answer

    • CUSTOMER CARE

      A:

      ESC boilers come standard configured for installations at elevations up to 4,999 feet above sea level. High-altitude models can be special-ordered for 5,000 feet and above. If you are at exactly 5,000 feet above sea level, you could likely use either model of the boiler, but you may want to consult the manufacturer or installers in your area.

      Answered on 8/1/2012 by PexSupply Staff from NY
  • ESC5, 90,000 BTU Output Cast Iron Gas Boiler

    Q:

    What is difference in venting an ESV boiler vs a PV series and is there an advantage of one boiler over the other
    Asked on 4/22/2012 by Mr Mike

    1 answer

    • CUSTOMER CARE

      A:

      Burnham's ES2 boilers are chimney vented, while their Independence PV Series models are power vented. PV models are designed for steam systems, while the ES2 works with water.

      Answered on 4/24/2012 by PexSupply Staff from NY
  • ESC5, 90,000 BTU Output Cast Iron Gas Boiler

    Q:

    Is this equivalent to a modulating boiler when the optional outdoor reset module is added?
    Asked on 3/15/2012 by Carl from Anchorage, AK

    1 answer

    • CUSTOMER CARE

      A:

      In a certain sense, but modulation mainly refers to a reduction of fuel and combustion air input based on indoor heating needs. Additionally, most modulation boilers also condense. They are known as Mod/Con boilers. Condensing boilers condense exhaust flue gases for reuse, and they operate at peak efficiency when water temperatures are relatively low (below 140°F). They are ideal for in-floor radiant heat systems or low-temperature baseboard radiators.

      Answered on 3/15/2012 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?