ESC6, 130,000 BTU Output Cast Iron Gas Boiler Zoom

ESC6, 130,000 BTU Output Cast Iron Gas Boiler

SKU:ESC6

Brand: Burnham

Burnham
Qty Price
$2,837.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
Vent Size: 3"
DOE Rating:
?
150000
IBR Rating:
?
130000
BTU Input: 175000
Efficiency:
?
85%
Capacity (Gallons): 5
Width (Inches): 21-1/2"
Weight (lbs): 410 lbs
Features: Power Vent
Direct Vent
System Type: Hydronic (Water)
Vent Type: Direct Vent
Boiler Type: High Efficiency
Depth (Inches): 33"
Height (Inches): 41
Warranty: Limited Lifetime Manufacturer's Warranty

Description for Burnham ESC6

Note: Product Title reflects this boiler's IBR Net Output Rating

The ESC boiler is a modern, versatile boiler designed to maximize the comfort and efficiency of nearly any heating system by delivering the perfect balance of energy-saving performance, durability, and features for homes where a chimney-vented boiler is not an option.

PLEASE NOTE: The product weighs 410 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

ESC6, 130,000 BTU Output Cast Iron Gas Boiler

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • ESC6, 130,000 BTU Output Cast Iron Gas Boiler

    Q:

    Will an ESC6 or ESC7 work with an AL35SL or AL50SL indirect water heater?
    Asked on 7/31/2012 by Toby from Deadwood, SD

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they will.

      Answered on 8/1/2012 by PexSupply Staff from NY
  • ESC6, 130,000 BTU Output Cast Iron Gas Boiler

    Q:

    Elevation is in question, I live at 5000' above sea-level. ESC6 rplacement has been chosen for 2000 sq' with finished basement. Original windows and insulation. Other recommendations.
    Thank-you
    Toby
    Asked on 7/31/2012 by Toby from Deadwood, South Dakota

    1 answer

    • CUSTOMER CARE

      A:

      ESC boilers come standard configured for installations at elevations up to 4,999 feet above sea level. High-altitude models can be special-ordered for 5,000 feet and above. If you are at exactly 5,000 feet above sea level, you could likely use either model of the boiler, but you may want to consult the manufacturer or installers in your area.

      Answered on 8/1/2012 by PexSupply Staff from NY
  • ESC5, 104,000 BTU Output Cast Iron Gas Boiler

    Q:

    What is difference in venting an ESV boiler vs a PV series and is there an advantage of one boiler over the other
    Asked on 4/22/2012 by Mr Mike

    1 answer

    • CUSTOMER CARE

      A:

      Burnham's ES2 boilers are chimney vented, while their Independence PV Series models are power vented. PV models are designed for steam systems, while the ES2 works with water.

      Answered on 4/24/2012 by PexSupply Staff from NY
  • ESC5, 104,000 BTU Output Cast Iron Gas Boiler

    Q:

    Is this equivalent to a modulating boiler when the optional outdoor reset module is added?
    Asked on 3/15/2012 by Carl from Anchorage, AK

    1 answer

    • CUSTOMER CARE

      A:

      In a certain sense, but modulation mainly refers to a reduction of fuel and combustion air input based on indoor heating needs. Additionally, most modulation boilers also condense. They are known as Mod/Con boilers. Condensing boilers condense exhaust flue gases for reuse, and they operate at peak efficiency when water temperatures are relatively low (below 140°F). They are ideal for in-floor radiant heat systems or low-temperature baseboard radiators.

      Answered on 3/15/2012 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?