Freedom, 55,000 BTU Output High Efficiency Aluminum Boiler (LP Gas) Zoom

Freedom, 55,000 BTU Output High Efficiency Aluminum Boiler (LP Gas)

SKU:FCM070PS

Brand: Burnham

Burnham
FCM070PS has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Fuel Type: Propane
BTU Input: 70000
DOE Rating:
?
63000
IBR Rating:
?
55000
Efficiency:
?
95.4%
System Type: Hydronic (Water)
Features: Condensing
Direct Vent
Wall Mounted
Height (Inches): 32.75
Width (Inches): 17-7/8"
Depth (Inches): 17"
Weight (lbs): 102 lbs
Vent Type: Direct Vent
Material: Aluminum
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger

Description for Burnham FCM070PS

Note: Product Title reflects this boiler's IBR Net Output Rating

Few boilers can deliver the kind of energy efficiency that the 95% efficient Burnham Freedom can. Beneath it's sleek, modern jacket you'll find a durable cast-aluminum mono block heat exchanger which wrings nearly every BTU of heat from the combustion process and delivers it directly to the heating system. The Freedom's advanced control system senses just how much heat the building requires and adjusts the boiler's output accordingly. The Freedom boiler and the heating system work in harmony to achieve incredible efficiencies and provide unmatched comfort.

Features:

  • High Efficiency Boiler - ENERGY STARĀ® Certified
  • Cast Aluminum Mono Block Design
  • Direct Vent
  • Fully Modulating Operating Control with Outdoor Reset
  • 80/125 MM Concentric Vent Kit Included
  • Wall-hung or Floor Mount Configuration
  • Suitable for Use on Combustible Flooring
  • Multiple Venting Options Available (Polypropylene concentric venting, CPVC/PVC venting, Stainless steel 2-pipe venting

PLEASE NOTE: The product weighs 102 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Freedom, 55,000 BTU Output High Efficiency Aluminum Boiler (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Freedom, 55,000 BTU Output High Efficiency Aluminum Boiler (Nat Gas)

    Q:

    Will this boiler work with radiant and baseboard/radiator heat system
    Asked on 10/14/2012 by rmcclain35

    1 answer

    • CUSTOMER CARE

      A:

      It will, but you may need to use lower water temperatures with the radiators in order for the boiler to operate at full efficiency.

      Answered on 10/25/2012 by PexSupply Staff from NY
  • Freedom, 55,000 BTU Output High Efficiency Aluminum Boiler (Nat Gas)

    Q:

    is this made in the USA? ... not on your write as lited on your other products.
    Asked on 9/18/2011 by Anonymous from CT

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this boiler is made in Pennsylvania.

      Answered on 9/21/2011 by PexSupply Staff from NY
  • Freedom, 55,000 BTU Output High Efficiency Aluminum Boiler (Nat Gas)

    Q:

    Can this unit be used for both radiant heat and DHW?
    Asked on 6/8/2011 by jbjorlie from Tulsa, OK

    1 answer

    • CUSTOMER CARE

      A:

      It can, but you would need an indirect water heater for domestic hot water.

      Answered on 6/9/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?