IN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas) Zoom

IN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

SKU:IN5S-EI-EZ-NG

Brand: Burnham

Burnham
Qty Price
$2,899.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
47

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 140000
DOE Rating:
?
115000
IBR Rating:
?
86000
Efficiency:
?
82%
System Type: Steam
Vent Size: 6"
Features: EI/Spark Ignition
Width (Inches): 21"
Weight (lbs): 485 lbs
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Height (Inches): 40
Depth (Inches): 25"
Vent Type: Atmospheric
Boiler Type: Steam

Description for Burnham IN5S-EI-EZ-NG

Note: Product Title reflects this boiler's IBR Net Output Rating

Burnham's Independence Series gas-fired boilers offer all of the benefits of hydronic heat plus the advantages of high quality, reliable cast iron construction and advanced engineering.

The cast iron sections on the heat exchanger are linked by metal couplings called push nipples. These push nipples increase the longevity of a Burnham boiler by resisting the petroleum based antifreeze commonly used in hydronic heating systems. Many competitive products use a rubber-type gasket for this purpose. This type of gasket will begin to deteriorate when it comes in contact with hydronic antifreeze.

Independence boilers are made with cast iron sections that are produced at Burnham's own foundry and are assembled and tested at Burnham's facilities in Lancaster, PA. This ensures the quality and availability of this vital component. Burnham is the only boiler manufacturer that can make this claim.

Features:

  • Steam boiler
  • Natural gas
  • Natural draft
  • Cast iron sectional design
  • 10 year warranty on the heat exchanger
  • Stainless steel burners ensure years of reliable, rust-free operation
  • Step-opening gas valve enables boiler to start on low fire and progress to high fire. This provides safe & smooth operation, quiet ignition, and longer component life.
  • Industrial quality pressuretrol for accurate, trouble-free control
  • Equipped with fuel-saving vent damper which automatically closes the flue and preserves system heat after the burner shuts off. This damper opens automatically prior to burner ignition.
  • Rear drafthood installs in low overhead areas and allows for clearance and flexibility of installation with existing piping

    All of the Burnham Independence boilers come with the "EZ-Connect" package, which includes steam controls and trim with McDonnell & Miller PS 802 Probe Type LWCO and wiring.

    PLEASE NOTE: The product weighs 485 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

IN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
BurnhamIN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
4.0

Good boiler, good price!

By J near the zoo

from Michigan

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about IN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas):

        So far so good. [...] easy install, works great. Thanks.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        6 Questions | 7 Answers
        Displaying questions 1-6
        • IN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

          Q:

          What is the PSI output? I need 10-15 psi
          Asked on 4/16/2015 by Bobby from Riverside, Ca

          1 answer

          • CUSTOMER CARE

            A:

            These are rated for a Max. working pressure of 15 PSI.

            Answered on 4/24/2015 by Supplyhouse Staff from New York
        • IN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

          Q:

          dose this boiler come with a pilot light instead of electronic Ignition
          Asked on 8/23/2013 by jerry from valley stream, NY

          2 answers

          • CUSTOMER CARE

            A:

            This boiler is only currently available with electronic ignition. As of September 1, 2012, boiler manufacturers in the U.S. are not permitted to make standing pilot boilers.

            Answered on 8/26/2013 by PexSupply Staff from NY
          • VERIFIED BUYER

            A:

            I ordered mine with electronic ignition, When I purchased mine both options were available. as I remember the pilot version was slightly less expensive. the only issue with my system was it didn't have an automatic water feed, however, I can't remember if Pexsupply carried both. I went back and forth with the decision but ended up going with the electronic. overall, i'm happy with the system

            Answered on 8/25/2013 by Anonymous
        • IN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

          Q:

          Would this boiler be a suitable replacement for my oil fired steam boiler.
          Asked on 11/9/2011 by John from Far Rockaway, New York

          1 answer

          • CUSTOMER CARE

            A:

            It would, as long as it meets your BTU requirements and you have a natural gas source (this is a natural gas, not oil, boiler).

            Answered on 11/10/2011 by PexSupply Staff from NY
        • IN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

          Q:

          I am currently getting my hot water from my steam boiler , does this have that option too.
          Asked on 11/6/2011 by sully from boston mass

          1 answer

          • CUSTOMER CARE

            A:

            No. This boiler does not have a tankless coil.

            Answered on 11/7/2011 by PexSupply Staff from NY
        • IN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

          Q:

          In addition to steam heating,can this unit be used to also heat hot water baseboard radiator?
          Asked on 10/11/2011 by john from baldwin, ny

          1 answer

          • CUSTOMER CARE

            A:

            This boiler can only produce steam, but Burnham offers several hot water boilers.

            Answered on 10/12/2011 by PexSupply Staff from NY
        • IN5, 86,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

          Q:

          What size boiler would I need for a 1500 sq ft house
          Asked on 7/1/2011 by song from ny

          1 answer

        Displaying questions 1-6

        Do you have a question about this product?