IN6, 108,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas) Zoom

IN6, 108,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

SKU:IN6S-EI-EZ-NG

Brand: Burnham

Burnham
Qty Price
$3,299.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(9 Available)

Specs

Fuel Type: Natural Gas
BTU Input: 175000
IBR Rating:
?
108000
DOE Rating:
?
144000
Efficiency:
?
82.1%
System Type: Steam
Vent Size: 6"
Features: EI/Spark Ignition
Width (Inches): 24-1/4"
Weight (lbs): 555 lbs
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Height (Inches): 40
Depth (Inches): 25"
Vent Type: Atmospheric
Boiler Type: Steam

Description for Burnham IN6S-EI-EZ-NG

Note: Product Title reflects this boiler's IBR Net Output Rating

Burnham's Independence Series gas-fired boilers offer all of the benefits of hydronic heat plus the advantages of high quality, reliable cast iron construction and advanced engineering.

The cast iron sections on the heat exchanger are linked by metal couplings called push nipples. These push nipples increase the longevity of a Burnham boiler by resisting the petroleum based antifreeze commonly used in hydronic heating systems. Many competitive products use a rubber-type gasket for this purpose. This type of gasket will begin to deteriorate when it comes in contact with hydronic antifreeze.

Independence boilers are made with cast iron sections that are produced at Burnham's own foundry and are assembled and tested at Burnham's facilities in Lancaster, PA. This ensures the quality and availability of this vital component. Burnham is the only boiler manufacturer that can make this claim.

Features:

  • Steam boiler
  • Natural gas
  • Natural draft
  • Cast iron sectional design
  • 10 year limited warranty on the heat exchanger
  • Stainless steel burners ensure years of reliable, rust-free operation
  • Step-opening gas valve enables boiler to start on low fire and progress to high fire. This provides safe & smooth operation, quiet ignition, and longer component life.
  • Industrial quality pressuretrol for accurate, trouble-free control
  • Equipped with fuel-saving vent damper which automatically closes the flue and preserves system heat after the burner shuts off. This damper opens automatically prior to burner ignition.
  • Rear drafthood installs in low overhead areas and allows for clearance and flexibility of installation with existing piping

    All of the Burnham Independence boilers come with the "EZ-Connect" package, which includes steam controls and trim with McDonnell & Miller PS 802 Probe Type LWCO and wiring.

    PLEASE NOTE: The product weighs 555 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

IN6, 108,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons