5006B, 241,000 BTU Commercial Atmospheric Vent Gas-Fired Steam Boiler (NG) Zoom

5006B, 241,000 BTU Commercial Atmospheric Vent Gas-Fired Steam Boiler (NG)

SKU:K5006SNEI-2

Brand: Burnham

Burnham
Qty Price
$6,699.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 401000
DOE Rating:
?
321000
IBR Rating:
?
241000
Efficiency:
?
77%
System Type: Steam
Vent Type: Atmospheric
Features: Electronic Ignition
Boiler Type: Steam
Weight (lbs): 1160

Description for Burnham K5006SNEI-2

Note: Product Title reflects this boiler's IBR Net Output Rating

The Series 5B boiler offers the capacities and features that make it ideal for commercial, institutional, and multi-family heating applications, where the simplicity of an atmospheric design is desired. The rear outlet drafthood is specifically designed for installation involving low ceiling heights. Shipped as a knocked-down unit, the Series 5B allows for maximum maneuverability into the boiler room. The boiler is also available with factory-assembled sections.

Features

  • Low Drafthood: the Series 5B boiler was specifically designed to use a low-profile drafthood, so it will fit easily into basements and boiler rooms that have low ceilings.
  • Three Firing Sequences: because the Series 5B uses controls that are commonly available in most HVAC and plumbing warehouses, it is easier to service and maintain than the more sophisticated forced-draft type boilers. However, the Series 5B is available with optional Low-High-Off, Low-High-Low, and Modulating firing sequences, for those applications where efficiency and advanced control capability are required

    PLEASE NOTE: The product weighs 999 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

5006B, 241,000 BTU Commercial Atmospheric Vent Gas-Fired Steam Boiler (NG)

Q&A: Ask the Questions, share answers