MPO-IQ Series 85,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler Zoom

MPO-IQ Series 85,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler

SKU:MPO-IQ115

Brand: Burnham

Burnham
Qty Price
$2,469.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
22

Resources

Specs

Fuel Type: Oil
IBR Rating:
?
85000
DOE Rating:
?
98000
Efficiency:
?
87%
Features: EI/Spark Ignition
System Type: Hydronic (Water)
Vent Type: Atmospheric
Flue Connection: 5"
Burner Capacity: 0.8
Height (Inches): 38
Width (Inches): 21-9/16"
Depth (Inches): 16-5/8"
Weight (lbs): 485 lbs

Description for Burnham MPO-IQ115

Note: Product Title reflects this boiler's IBR Net Output Rating

The MPO-IQ Series high efficiency oil-fired boiler leads the way in innovative design, practicality and durability. The three pass cast iron heat exchanger extracts maximum BTUs from the combustion process. Now coupled with the Burnham "IQ" control set, this boiler incorporates high end technology with proven boiler dependability and ease of maintenance.

Natural Draft Boiler Models Include:

  • Beckett Burner
  • Taco Circulator
  • Return Mixing Manifold
  • Integrated Lifting Legs
  • Relief Valve
  • Draft Regulator
  • Drain Valve
Features:
  • High efficiency - 87%
  • Burnham "IQ" control system
  • Built-in return water protection
  • Natural draft model
  • Reversible swing door for installation and service ease
  • True Plug & Play option cards available
  • Limited lifetime warranty on heat exchanger
  • Limited 1 year warranty on boiler

PLEASE NOTE: The product weighs 485 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

MPO-IQ Series 85,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler

REVIEW SNAPSHOT®

by PowerReviews
BurnhamMPO-IQ Series 85,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(3 of 3 customers found this review helpful)

 
5.0

Quick Delivery of MPO-IQ-115

By Justin NH

from New Hampshire

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about MPO-IQ Series 85,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler:

        I orderered this boiler and received it in 2 weeks, despite the 3-4 week lead-time. So far I am very happy with this boiler. My installer said it was very easy to install and he highly recommends the boiler as well.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • MPO-IQ Series 85,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler

          Q:

          Does this unit do domestic hot water
          Asked on 2/25/2012 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            This boiler can heat domestic water, but only if it is connected to an indirect water heater.

            Answered on 2/27/2012 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?