MPO-IQ Series 112,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler Zoom

MPO-IQ Series 112,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler

SKU:MPO-IQ147

Brand: Burnham

Burnham
Qty Price
$2,721.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
22

Resources

Specs

Fuel Type: Oil
IBR Rating:
?
112000
DOE Rating:
?
129000
Efficiency:
?
87%
Features: EI/Spark Ignition
System Type: Hydronic (Water)
Vent Type: Atmospheric
Flue Connection: 6"
Burner Capacity: 1.05
Height (Inches): 38
Width (Inches): 21-9/16"
Depth (Inches): 22-5/8"
Weight (lbs): 567 lbs

Description for Burnham MPO-IQ147

Note: Product Title reflects this boiler's IBR Net Output Rating

The MPO-IQ Series high efficiency oil-fired boiler leads the way in innovative design, practicality and durability. The three pass cast iron heat exchanger extracts maximum BTUs from the combustion process. Now coupled with the Burnham "IQ" control set, this boiler incorporates high end technology with proven boiler dependability and ease of maintenance.

Natural Draft Boiler Models Include:

  • Beckett Burner
  • Taco Circulator
  • Return Mixing Manifold
  • Integrated Lifting Legs
  • Relief Valve
  • Draft Regulator
  • Drain Valve
Features:
  • High efficiency - 87%
  • Burnham "IQ" control system
  • Built-in return water protection
  • Natural draft model
  • Reversible swing door for installation and service ease
  • True Plug & Play option cards available
  • Limited lifetime warranty on heat exchanger
  • Limited 1 year warranty on boiler

PLEASE NOTE: The product weighs 567 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

MPO-IQ Series 112,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler

REVIEW SNAPSHOT®

by PowerReviews
BurnhamMPO-IQ Series 112,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Burnhaam MPO 3 pass series boiler

By smokeys heating

from Danville NH.

Pros

    Cons

      Best Uses

        Comments about MPO-IQ Series 112,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler:

        I just installed my first MPO series boiler and found it to be awesome quality product. nice cast iron finish with hinged door . easy to install.easy to wire, will make it easy to service with its design and access tru the door and removable cleaning plates in the back. was able to use existing afg beckett burner which was only 4 years old so it saved homeowner some money... I recommend this product to anybody...

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • MPO-IQ Series 112,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler

          Q:

          3 pass ?
          Asked on 10/29/2013 by barry

          1 answer

          • CUSTOMER CARE

            A:

            Yes, the MPO series are 3 pass boilers.

            Answered on 10/29/2013 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?