MST396 96,000 BTU Output, 396 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil) Zoom

MST396 96,000 BTU Output, 396 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)

SKU:MST396SL

Brand: Burnham

Burnham
MST396SL has been discontinued.
Direct Replacement:
SKU: MST396SL-HB
Brand: Burnham
0

Resources

Specs

Fuel Type: Oil
BTU Output: 96000
BTU Input: 127000
Efficiency:
?
86%
Application: Steam
Flue Connection: 6"
Height (Inches): 35.9375
Depth (Inches): 22-5/8"

Description for Burnham MST396SL

The MegaSteam is a U.S. Boiler exclusive. Designed specifically as a residential oil-fired steam boiler, the MegaSteam achieves 86% AFUE efficiency with a 3-pass cast iron heat exchanger - the only one of its kind in the world. Its unique design makes it highly corrosion resistant, a fact that U.S. Boiler Company backs up by giving the MegaSteam the best warranty in its class. The MegaSteam is available fully packaged with 3 inches of insulation, a deluxe powder-coated steel jacket and brand name components from industry leading companies.

Features

  • Oil-fired boiler
  • For steam applications only
  • Includes Beckett AFG burner
  • Unique 3-pass heat exchanger for exceptional efficiency and steam quality
  • Unsurpassed 5-year Warranty against water side corrosion
  • Tankless coils are available
  • Energy Star Certified

    PLEASE NOTE: The product weighs 400 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • MST396 96,000 BTU Output, 396 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • MST288 69,000 BTU Output, 288 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)

      Q:

      There's a reference to hookup for an indirect (several references) including Figure 6: "Piping Arrangement for Drain Valve and Indirect Water Heating Return." Why are you saying "no indirect" on this model?
      Asked on 3/27/2015 by Underdog from New England

      1 answer

      • CUSTOMER CARE

        A:

        The installation manual shows the installs for all the MST series boilers. This particular SKU number is for the model that does not include the tankless coil. There is a version offered with the coil, but this particular part number is the version that does not come with the tankless coil for an indirect water heater.

        Answered on 4/1/2015 by Supplyhouse Staff from New York
    • MST396 96,000 BTU Output, 396 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)

      Q:

      Is there a retro-fit kit available to convert this boiler to a direct vent system rather than through a chimney?
      Asked on 3/27/2015 by KYLE from NY

      1 answer

      • CUSTOMER CARE

        A:

        No there is no retro-fit kit available for this.

        Answered on 4/6/2015 by Supplyhouse Staff from New York
    • MST396 96,000 BTU Output, 396 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)

      Q:

      does this have a dhw connection for an indirect water heater?
      Asked on 2/16/2015 by ken from plainville, ct

      1 answer

    Displaying questions 1-3

    Do you have a question about this product?