MST629 151,000 BTU Output, 629 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil) Zoom

MST629 151,000 BTU Output, 629 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)

SKU:MST629SL

Brand: Burnham

Burnham
MST629SL has been discontinued.
Direct Replacement:
SKU: MST629SL-HB
Brand: Burnham
0

Resources

Specs

Fuel Type: Oil
BTU Output: 151000
BTU Input: 201000
Efficiency:
?
86%
Application: Steam
Flue Connection: 6"
Height (Inches): 35.9375
Depth (Inches): 22-5/8"

Description for Burnham MST629SL

The MegaSteam is a U.S. Boiler exclusive. Designed specifically as a residential oil-fired steam boiler, the MegaSteam achieves 86% AFUE efficiency with a 3-pass cast iron heat exchanger - the only one of its kind in the world. Its unique design makes it highly corrosion resistant, a fact that U.S. Boiler Company backs up by giving the MegaSteam the best warranty in its class. The MegaSteam is available fully packaged with 3 inches of insulation, a deluxe powder-coated steel jacket and brand name components from industry leading companies.

Features

  • Oil-fired boiler
  • For steam applications only
  • Includes Beckett AFG burner
  • Unique 3-pass heat exchanger for exceptional efficiency and steam quality
  • Unsurpassed 5-year Warranty against water side corrosion
  • Tankless coils are available
  • Energy Star Certified

    PLEASE NOTE: The product weighs 881 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • MST629 151,000 BTU Output, 629 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)

    Q&A: Ask the Questions, share answers